This item is now discontinued. Please browse similar items

Adam Equipment Astro ASC 2001 Stainless Steel Food Scale, 2000g x 0.1g 115V

Representative image only.
Adam Equipment Mfr # ASC 2001-115V – Item # WZ-11119-13
Compact, sleek stainless steel scale is perfect for use in food industry
  • Solid, one-piece construction and a sealed keypad allow for quick wipe down
  • Large digits on the LCD change from green to red when the scale is overloaded
  • Color-coded keys provide quick access to the weighing units (g, oz, and lb)
  • Large, durable 304 stainless steel pan
  • Overload protection helps prevent damage
  • Feature low-battery indicator and auto shutoff
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)2000
  • Capacity (kg)2
  • Readability (g)0.1
  • Repeatability (g)0.2
  • Linearity (g)0.2
  • Weighing Unitsg, lb, oz
  • Calibration TypeExternal
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryTwo AA batteries
  • Power (VAC)115
  • Height (in)2 5/8
  • Width (in)8 3/8
  • Depth (in)6 5/8
  • Pan Length (in)7 1/8
  • Pan Width (in)6 1/4
  • Display Height (in)3/4
  • DescriptionStainless Steel Food Scale, 2000g x 0.1g 115V
  • Warranty1 Year
1 Year WarrantyUL Listed to Canadian safety standards.Conformite Europeenne

Key Features

  • Solid, one-piece construction and a sealed keypad allow for quick wipe down
  • Large digits on the LCD change from green to red when the scale is overloaded
  • Color-coded keys provide quick access to the weighing units (g, oz, and lb)
  • Large, durable 304 stainless steel pan
  • Overload protection helps prevent damage
  • Feature low-battery indicator and auto shutoff
  • 1 year warranty

More About this Item

Astro portioning scales are designed to be durable enough to withstand the demands of a variety of food environments – from small café kitchens to large restaurant chains, from mid-sized catering companies to internationally known fast-food franchises. Readings on the display change from green to red to alert the user if the scale is overloaded. Astro's stainless steel housing is ideal for commercial kitchen settings, and allows efficient clean up with a simple wipe down after us.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat