This item is now discontinued. View the direct replacement: WZ-11119-73 or browse similar items

Adam Equipment AFK 660A Industrial Scale, 660lb/300K Capacity and 0.05Lb/20g Readability 230V

Representative image only.
Adam Equipment Mfr # AFK 660A-230V – Item # WZ-11120-11
IP66-rated stainless steel indicator is sealed from water and dust for tough environments
  • Extremely versatile indicator can be tilted, rotated 360°, mounted on the pillar, or attached to a wall
  • Battery and AC operation
  • Stainless steel indicator is sealed from water and dust
  • Adjustable pillar mounted indicator can be adjusted
  • Large backlit LCD display with capacity tracker
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Features six weighing units and five weighing modes
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bi-directional RS-232 output
  • AFK models feature a larger platforms and higher capacities
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)300000
  • Capacity (kg)300
  • Capacity (lbs)660
  • Readability (g)20
  • Linearity (g)40
  • Weighing Unitsg, kg, lb, oz, lb:oz, N
  • Calibration TypeExternal
  • OutputRS-232
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • BatteryRechargeable (included)
  • Power (VAC)230
  • Platform Length (in)15 3/4
  • Platform Width (in)19 3/4
  • DescriptionIndustrial Scale, 660lb/300K Capacity and 0.05Lb/20g Readability 230V
  • Warranty2 Years
Two year warrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.

Key Features

  • Extremely versatile indicator can be tilted, rotated 360°, mounted on the pillar, or attached to a wall
  • Battery and AC operation
  • Stainless steel indicator is sealed from water and dust
  • Adjustable pillar mounted indicator can be adjusted
  • Large backlit LCD display with capacity tracker
  • Parts counting with selectable sample size
  • Checkweighing LED lights show acceptable limits
  • Features six weighing units and five weighing modes
  • Removable stainless steel pan for easy cleaning
  • Automatic accumulation for adding totals
  • Bi-directional RS-232 output
  • AFK models feature a larger platforms and higher capacities
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat