Adam Equipment AELP 1000 Pallet Beam Scale with AE403 Indicator, 1000 kg x 0.2 kg, Universal Voltage

Representative image only.
Adam Equipment Mfr # AELP 1000 [AE403a] – Item # WZ-11119-02
Get fast, accurate pallet weighing results
  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 3 year warranty

PRODUCT OPTIONS

£1,364.73GBP / Each
£1,637.68GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)1000
  • Capacity (lbs)2200
  • Readability (g)200
  • Repeatability (g)200
  • Linearity (g)400
  • Weighing Unitsg, kg, lb, lb:oz, oz, N
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 Rechargeable Seal Lead-Acid (included)
  • Power (VAC)115 / 220
  • Height (in)3 19/64
  • Width (in)49 13/64
  • Depth (in)4 45/64
  • DescriptionAdam Equipment AELP 1000 Pallet Beam Scale with AE403 Indicator, 1000 kg x 0.2 kg, Universal Voltage
  • Warranty3 Years
3 Year WarrantyUL Listed to Canadian safety standards.

Includes

Two beams, rechargeable battery, AC power adapter, universal power supply, and plug adapters.

Key Features

  • Low-profile beams allow easy weighing of pallets
  • Lightweight with built-in wheels and handles for portability
  • Precision load cells for accurate weighing results
  • 3 year warranty

More About this Item

The AELP industrial pallet beam scales are ideal for weighing pallets using pallet trucks. Heavy-duty steel beams with OIML-approved load cells can be connected to either the AE 402 or GK weighing indicator.

AE 402 Indicator has an IP66-rated stainless steel housing that can be cleaned quickly, making it well-suited for demanding industrial tasks such as food processing or shipping and receiving. Large backlit LCD is easily viewed in any lighting conditions. Additional features include digital filters, memory accumulation, full tare, display hold, RS-232 interface, wall-mounting hardware, and internal rechargeable battery with AC adapter.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat