Ace Glass 7238-06 Funnel, powder, offset for multi-neck flasks, 75 mm dia, 24/40 joint

Representative image only.
Ace Glass Mfr # 7238-06 – Item # WZ-34732-00
  • Heavy wall offset 58°

£134.29GBP / Each
£161.15GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • MaterialGlass
  • Top OD (in)2 15/16
  • Top OD (mm)75
  • Joint Size Number24/40
  • DescriptionFunnel, powder, offset for multi-neck flasks, 75 mm dia, 24/40 joint

Key Features

  • Heavy wall offset 58°

More About this Item

Designed for greater durability when pouring powders or liquids into multi-necked flasks.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat