This item is now discontinued. Please browse similar items

Absorptive Silencer for Compressors or Vacuum Pumps, 55 SCFM

Representative image only.
Item # WZ-79162-71
Air intake and discharge filter silencers offer minimal pressure drop
  • Layered sound-absorbent media
  • Minimal pressure drop because it does not rely on internal baffles, tubes or other restrictive devices
  • Reduces high frequency noise to 30 dB
  • Inlet or discharge silencing applications with maximum temperature of 212°F (100°C)
  • Durable in-line carbon steel construction with baked-enamel finish
  • 1 month warranty

SPECS & DESCRIPTION

Specifications & Description

  • Free Air Capacity (CFM)55
  • Wetted PartsCarbon Steel Construction with Baked-Enamel Finish
  • Thread Size1.25\" NPT(F)
  • Max Temperature (° C)100
  • Max Temperature (° F)212
  • Length (in)12
  • Length (cm)30.5
  • DescriptionAbsorptive Silencer for Compressors or Vacuum Pumps, 55 SCFM; 12\" L x 2.5\" dia
  • Warranty1 month
1 Month Warranty

Key Features

  • Layered sound-absorbent media
  • Minimal pressure drop because it does not rely on internal baffles, tubes or other restrictive devices
  • Reduces high frequency noise to 30 dB
  • Inlet or discharge silencing applications with maximum temperature of 212°F (100°C)
  • Durable in-line carbon steel construction with baked-enamel finish
  • 1 month warranty

More About this Item

Ideal for:
Small air compressors
Centrifugal blowers
Regenerative blowers
Vacuum pumps and systems

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat