Abaque Y231596 HDN40 Replacement Hose - CSM

Representative image only.
Abaque Mfr # Y231596 – Item # WZ-75810-53
High resistance to oxidants, as well as to concentrated bases and acids
  • All listed hoses in this ad are made from CSM.
  • The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.

PRODUCT OPTIONS

£489.30GBP / Each
£587.16GBP (incl VAT)
Hand-Held Tubing Cutter, PTFE Coated Steel, Max 1-1/4
£35.70GBP / Each
£42.84GBP (incl VAT)

SPECS & DESCRIPTION

Specifications & Description

  • Tubing FormulationCSM
  • Tubing OD (in)2 31/64
  • Tubing OD (mm)63
  • Tubing ID (in)1 1/2
  • Tubing ID (mm)38
  • ColorBlack - green sticker
  • Clarity (clear)Opaque
  • Max Pressure (PSI)235
  • Max Pressure (bar)16
  • Max Temperature (° F)194
  • Max Temperature (° C)90
  • Length (ft)3.28
  • Length per Pack (ft)3.28
  • Length (m)1
  • Length per Pack (m)1
  • DescriptionCSM hose for use in HDN40 hose pumps

Includes

cut length of hose, length is dependent upon the ID of the hose

Key Features

  • All listed hoses in this ad are made from CSM.
  • The hose IDs are: 10, 15, 20, 25, 32, 40, 50, 65, 80, 100 mm. Each liquid end is designed to accept one particular hose ID version.

More About this Item

The hose of a Peristaltic Hose pump is the only component that comes in contact with the pumped medium. Neptune engineers hoses the are manufactured from high quality compounded rubber, reinforced by layers of nylon. Once constructed, the hose is then machined with precision for efficiency, accuracy, longevity, and optimal compression.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat