This item is now discontinued. Please browse similar items

A&D Weighing SW-150KM Washdown Industrial Scale, SS Hi-Pressure, 330lb/150kg, NSF; 11.75"

Representative image only.
A&D Weighing Mfr # SW-150KM – Item # WZ-11110-72
IP69K–rated—the ultimate protection against the effects of water and dust
  • Stainless steel weighing pan, frame, and load cell
  • Designed to withstand heavy-duty cleaning at temperatures up to 175°F and pressures up to 1450 psi
  • Bright, multicolored display with 5-step comparator and touch-sensitive capacitive keys
  • Attach the indicator pole to either the short or long side of the platform
  • Indicator bracket features an adjustable bracket for convenient viewing angles
  • Counting and checkweighing
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)150000
  • Capacity (kg)150
  • Capacity (lbs)330
  • Readability (g)10
  • Linearity (g)50
  • Weighing Unitslb, oz, kg, g, lb:oz
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232C / relay
  • Stabilization Time (Sec)1
  • Low Battery IndicatorYes
  • BatteryRechargeable (not included)
  • Power (VAC)100 to 240
  • Height (in)23 3/4
  • Width (in)11 3/4
  • Depth (in)28 1/2
  • Platform Length (in)11 3/4
  • Platform Width (in)15
  • Display Column Height (in)28 1/2
  • Display Height (in)37/64
  • DescriptionWashdown Industrial Scale, SS Hi-Pressure, 330lb/150kg, NSF; 11.75\"
  • Warranty1 Year
1 Year WarrantyConformite EuropeenneIP 67NSF international certifiedUL Listed.

Key Features

  • Stainless steel weighing pan, frame, and load cell
  • Designed to withstand heavy-duty cleaning at temperatures up to 175°F and pressures up to 1450 psi
  • Bright, multicolored display with 5-step comparator and touch-sensitive capacitive keys
  • Attach the indicator pole to either the short or long side of the platform
  • Indicator bracket features an adjustable bracket for convenient viewing angles
  • Counting and checkweighing
  • 1 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat