This item is now discontinued. Please browse similar items

A&D Weighing SE-150KAM Washdown Industrial Scale, 330lb x 0.05Lb/150kg x 0.02kg; 11.75"

Representative image only.
A&D Weighing Mfr # SE:150KAM – Item # WZ-11110-84
Battery-powered washdown scales
  • The sealed indicator and washdown base meet IP68 standards
  • Mount indicator up to 5 feet away
  • Scales feature steel construction with stainless steel weighing pan
  • 4500 hours of continuous operation with six D batteries
  • Remaining battery power is displayed on the large LCD
  • Feature a comparator function for basic checkweighing applications
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)150000
  • Capacity (kg)150
  • Capacity (lbs)330
  • Readability (g)20
  • Linearity (g)50
  • Weighing Unitslb, oz, kg, pc
  • Calibration TypeExternal
  • OutputRS-232 / USB
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery6 x D (not included)
  • Height (in)23
  • Width (in)11 3/4
  • Depth (in)28 1/2
  • Platform Length (in)11 3/4
  • Platform Width (in)15
  • Display Column Height (in)28 1/2
  • Display Height (in)1 1/2
  • DescriptionWashdown Industrial Scale, 330lb x 0.05Lb/150kg x 0.02kg; 11.75\"
  • Warranty2 Years
Two year warrantyIP68 RatedUL Listed.

Key Features

  • The sealed indicator and washdown base meet IP68 standards
  • Mount indicator up to 5 feet away
  • Scales feature steel construction with stainless steel weighing pan
  • 4500 hours of continuous operation with six D batteries
  • Remaining battery power is displayed on the large LCD
  • Feature a comparator function for basic checkweighing applications
  • 2 year warranty

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat