This item is now discontinued. Please browse similar items

A&D Weighing Orion HR Analytical Balance, 42/210g x 0.01 /0.1 Mg

Representative image only.
A&D Weighing Mfr # HR-202I – Item # WZ-11104-41
Exceptional combination of remarkable features at affordable prices
  • Die-cast aluminum alloy housing offers long life and durability
  • System diagnostics alerts operator of abnormal weighing conditions
  • Digital tare lets you tare via computer or manually
  • Parts counting, percent weighing, below-balance weighing, and auto zero tracking
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)220
  • Readability (g)0.1
  • Weighing Unitsg, mg, oz, ozt, ct, dwt, gn, tael
  • Calibration TypeExternal
  • OutputRS-232
  • Power (VAC)115
  • Height (in)12
  • Width (in)8 1/2
  • Depth (in)12 1/2
  • Pan Diameter (in)3 3/16
  • DescriptionAnalytical Balance, 42/210g x 0.01 /0.1 Mg
  • Warranty5 Years
5 Year WarrantyUL Listed.

Key Features

  • Die-cast aluminum alloy housing offers long life and durability
  • System diagnostics alerts operator of abnormal weighing conditions
  • Digital tare lets you tare via computer or manually
  • Parts counting, percent weighing, below-balance weighing, and auto zero tracking
  • 5 year warranty

More About this Item

Calibration mass is not included with balance - order separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat