This item is now discontinued. View the direct replacement: WZ-11124-62 or browse similar items

A&D Weighing HW-200KGL High Resolution Bench Scale with LCD; 500 lb x 0.05 lb

Representative image only.
A&D Weighing Mfr # HW-200KGL – Item # WZ-11125-30
Tilting LCD feature enhances visibility
  • Comparator for setting high and low weight targets
  • Tilting meter head for best viewing angle
  • Counting and percent function
  • 2 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)220
  • Capacity (lbs)500
  • Linearity (g)20
  • Weighing Unitskg, lb, oz, %, pcs
  • Calibration TypeExternal
  • OutputRS-232
  • Battery6 x D (not included)
  • Power (VAC)115 / 230
  • DescriptionHigh Resolution Bench Scale with Lcd, 220kg x 0.02kg (Triple Range )
  • Warranty2 Years
Two year warrantyConformite EuropeenneNTEPUL Listed.

Key Features

  • Comparator for setting high and low weight targets
  • Tilting meter head for best viewing angle
  • Counting and percent function
  • 2 year warranty

More About this Item

These scales provide counting, percentage, and comparator functions. Ideal for packaging, shipping, pharmaceutical, and industrial applications.

HV-G series of scales offer resolution that can be changed automaticlly for 3 Capacity levels.

HW-G series of scales has high resolution of 1/10,000.

V model scales have a Vacuum Fluorescent display, that is ideal for use in dark areas.

L model scales have a LCD display.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat