This item is now discontinued. Please browse similar items

A&D Weighing HJ-150 Pocket Scale 150g x 0.1g with One Touch Calibration

Representative image only.
A&D Weighing Mfr # HJ-150 – Item # WZ-11111-19
Compact & portable pocket scale, selectable units, grams or ounces.
  • 150g x 0.1g/5.29oz x 0.01oz
  • Compact design (66mm x 98mm)
  • Battery operation (2 AAA included)
  • One-touch calibration with a 100g standard calibration mass
  • Backlit LCD display
  • 1 Year warranty
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)150
  • Readability (g)0.1
  • Weighing Unitsg, oz
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Battery2 x AAA (included)
  • Height (in)51/64
  • Width (in)2 19/32
  • Depth (in)3 55/64
  • Display Height (in)5/16
  • DescriptionPocket Scale 150g x 0.1g with One Touch Calibration
  • Warranty1 year
1 Year Warranty

Key Features

  • 150g x 0.1g/5.29oz x 0.01oz
  • Compact design (66mm x 98mm)
  • Battery operation (2 AAA included)
  • One-touch calibration with a 100g standard calibration mass
  • Backlit LCD display
  • 1 Year warranty
  • 1 year warranty

More About this Item

The HL-150 pocket scale operates on 2 AAA alkaline batteries, included. Pan size is 2.36” x 2.52”. The handy pan cover doubles as a tray to weigh small items easily. The backlit LCD display make readings easy to read in all lighting conditions.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat