This item is now discontinued. View the direct replacement: WZ-11109-04 or browse similar items

A&D Weighing GX-800 Precision Toploading Balance, Internal Calibration; 810 g x 0.001 g

Representative image only.
A&D Weighing Mfr # GX-800 – Item # WZ-11110-58
Super Hybrid Sensor (SHS) technology offers fastest response time in its class – one second!
  • Never lose data again — store weighing data in non-volatile memory
  • Complementary WinCT software supports data collection and statistical analysis
  • Save power with the auto power-off function after 10 minutes of inactivity
  • Internal calibration saves time and money with quick calibration
  • Automatically self-calibrates when ambient temperature changes are detected
  • Calibrate on-demand with one-touch automatic calibration
  • USB interface for uni-directional data transfer to a PC
  • Large VFD display is clearly visible in poorly-lit areas
  • 810 g capacity with 0.001 g repeatability
  • 5 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (g)810
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.003
  • Weighing Unitsg, oz, lb, lb-oz, ozt, ct, mom, dwt, grain, specific gravity, custom
  • Calibration TypeInternal
  • LanguagesEnglish
  • OutputRS-232
  • USB InterfaceYes
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Power (VAC)115 / 230
  • Height (in)3 3/8
  • Width (in)8 1/4
  • Depth (in)12 1/2
  • Pan Length (in)5
  • Pan Width (in)5
  • DescriptionInternal Calibration Toploading Balance, 810g, 115 V
  • Warranty5 Years
5 Year WarrantyConformite EuropeenneIP54 RatedUL Listed.

Key Features

  • Never lose data again — store weighing data in non-volatile memory
  • Complementary WinCT software supports data collection and statistical analysis
  • Save power with the auto power-off function after 10 minutes of inactivity
  • Internal calibration saves time and money with quick calibration
  • Automatically self-calibrates when ambient temperature changes are detected
  • Calibrate on-demand with one-touch automatic calibration
  • USB interface for uni-directional data transfer to a PC
  • Large VFD display is clearly visible in poorly-lit areas
  • 810 g capacity with 0.001 g repeatability
  • 5 year warranty

More About this Item

These user-friendly balances feature Super Hybrid Sensor (SHS) technology which improves response speed, accuracy, and minimizes costs. SHS combines the best of magnetic force restoration and single point parallelogram load sensing technologies. Its unique design provides the fastest response speed in its class – just one second.
The GX-series toploading balances feature USB and RS-232 interface for transfer of weighing data to a computer or optional printer. The complementary software is easy-to-use and is designed to download information from your A&D balance directly into your personal computer, saving you the time and effort of having to manually enter your weighing data and reducing the chance of data input errors. Compliant with GLP, GMP, GCP, and ISO output, these balances will output the manufacturer, model, serial number, ID number, space for signature, calibration records, and other pertinent information, for documentation requirements.

Glass draft ring included.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat