This item is now discontinued. We recommend the following as suggested replacements: WZ-06830-57

50 Pound Solid Nylon Resealable Cable/Zip Ties, 11" L, White; 1000/Pk

Representative image only.
Item # WZ-06830-26
Reusable-work on a bundle without needing a new tie
  • Simply depress tab to remove tie
  • Withstand temperatures to 185°F (85°C)

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)50
  • Length (in)11
  • Max Bundle Diameter (in)3
  • Length (cm)27.9
  • Max Bundle Diameter (cm)7.6
  • ColorWhite
  • MaterialNylon
  • Description50 Pound Solid Nylon Resealable Cable/Zip Ties, 11\" L, White; 1000/Pk
UL Listed.

Key Features

  • Simply depress tab to remove tie
  • Withstand temperatures to 185°F (85°C)

More About this Item

These ties are injection-molded of 6/6 nylon— won’t corrode or stretch. Durable locking mechanism holds securely even when used to bundle vibrating or flexing materials.
Ties continue to hold tension even in oily spray or wet environments. Ties withstand temperatures to 185°F (85°C). All ties remain flexible to –40°F (–40°C). Efficient range of ties may be higher or lower in your specific application. Melting temperature is 495°F (257°C).

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat