This item is now discontinued. Please browse similar items

Cole-Parmer Essentials 50 Pound Nylon Cable Zip Ties, 15.5" L, Black; 100/PK

Representative image only.
Cole-Parmer Essentials Item # WZ-06830-29
Won’t corrode or stretch
  • Holds securely—even in vibrating, oily, or wet environments
  • Withstands temperatures to 85 °C (185 °F)
  • Carbon black allows for better UV resistance
  • Available in a variety of tensile strengths from 11 to 120 lbs
  • 1 year warranty

SPECS & DESCRIPTION

Specifications & Description

  • Tensile Strength (lbs)50
  • Length (in)15 1/2
  • Width (InchShort)1 57/64
  • Max Bundle Diameter (in)4 1/5
  • Length (cm)40
  • Max Bundle Diameter (cm)10.5
  • ColorBlack
  • MaterialNylon
  • Flammability RatingUL 94 V-2
  • Withstand Temperatures up to (° F)185
  • Withstand Temperatures up to (° C)85
  • Melting Point (° F)495
  • Melting Point (° C)257
  • Description50 Pound Nylon Cable/Zip Ties, 15.5\" L, Black; 100/PK
  • Warranty1 year
1 Year WarrantyUL Listed.

Key Features

  • Holds securely—even in vibrating, oily, or wet environments
  • Withstands temperatures to 85 °C (185 °F)
  • Carbon black allows for better UV resistance
  • Available in a variety of tensile strengths from 11 to 120 lbs
  • 1 year warranty

More About this Item

Injection-molded of high quality 6/6 nylon, these solid cable/zip ties provide a lasting solution for organization of your wire and cable bundles. They have a durable locking mechanism that holds securely, even when used to bundle vibrating or flexing materials. They will not corrode or stretch and will continue to hold tension even in oily spray or wet environments. Carbon black color provides extra UV resistance for a variety of indoor and outdoor uses. A bent tail allows for easy pickup of the tie and threading through the lock.

Able to withstand temperatures to 85 °C (185 °F), these cable zip ties have a melting point of 257 °C (495 °F) and remain flexible to -40 °C (-40 °F). Efficient range of ties may be higher or lower in your specific application. They are RoHS compliant, UL recognized, and UL 94 V-2 flammability rated.

Easily install by wrapping the tie around the bundle and threading the tail through the locking mechanism. Pull tight by hand and cut the tail to complete or use a tensioning tool—available separately. For mounting wires and cables to walls or other surfaces, use Cole-Parmer® Self Adhering Cable Zip Tie Mounts—available separately.

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At+44 (0)1480 272279
Live chat