Subtotal = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
Welcome,
log in or register

Technical Resources

Post Date:
4/9/2008

Entry type:
Articles and White Papers
Product Selection Guide

Topics:
Fluid Handling, Industrial Manufacturing

Tags: Tubing

 

Tubing Selection Guide

Use the "Tubing Selection Guide" below to help you select the appropriate tubing for your application. The Chemical Compatibility guide and the chemical resistance summary in the table below are only guidelines. Chemical resistance and tubing wear may vary according to use—always test the tubing you select under the actual conditions.

Tubing Selection Guide

Chemical Resistance Classifications

A—No damage after 30 days of constant exposure.
B—Little or no damage after 30 days of constant exposure.
C—Some effect after 7 days of constant exposure. Effects may include: cracking, crazing, loss of strength, discoloration, softening, or swelling. Softening and swelling are reversible in some cases.
D—Not recommended for continuous use. Immediate damage may occur.
"_" Test data unavailable or not applicable.

Formulation Operating
temperature
Resin
certification(s)
Durometer Chemical resistance summary Permeability (approx)†
Units: {cc-mmsec-cm2-cm Hg } x 10-10
Acids,
weak
Acids,
strong
Bases,
weak
Bases,
strong
Ozone UV
light
CO2 H2 O2 N2
Bev-A-Line® IV -60 to 160°F
(-51 to 71°C)
FDA, USP, USDA, 80 (D) B D B B D
Bev-A-Line® V -60 to 200°F
(-51 to 93°C)*
National Formulary 80 (D) B B B B D
Bev-A-Line® XX -60 to 160°F
(-51 to 71°C)
FDA*, NSF* 55 (D) C D C D C A
C-FLEX® -100 to 275°F
(-73 to 135°C)
FDA, USP, USDA, GMP 50 (A) A A A A B 150
Chemfluor® 367 -400 to 450°F
(-240 to 260°C)
FDA 58 (A) A A A A A
Copper -60 to 400°F
(-53 to 204°C)
None D D C C A A
EPDM food-grade;
PTFE-lined;
wire-reinforced
-40 to 300°F
(-40 to 148°C)
FDA, USDA, 3A A B A A
ETFE -150 to 302°F
(-101 to 150°C)
GMP 75 (D) A A A A A A
FEP -454 to 400°F
(-270 to 205°C)
FDA, USP, GMP 55 (D) A A A A A A 5.9 1.3 14 2.0
Gum rubber -15 to 158°F
(-26 to 70°C)
GMP 35 (A) A D A B C D 1311 492 307 118
Hypalon® 40 to 220°F
(4 to 104°C)
None 70 (D) A
Kynar® -40 to 260°F
(-40 to 127°C)
FDA, USP, USDA 80 (D) A A A A A A
MFA -103 to 482°F
(-75 to 250°C)
USP 59 (D) A A A A A A
Norprene® -75 to 275°F
(-60 to 135°C)
GMP 61 (A) A B A C A B 1200 80 200
Norprene® food-grade -60 to 275°F
(-51 to 135°C)
FDA, NSF, GMP 61 (A) A B A C A B 1200 80 200
Norprene® pressure -60 to 275°F
(-51 to 135°C)
FDA, 3A, NSF 61 (A) A B A C A B 1200 80 200
Nylon -60 to 200°F
(-51 to 93°C)
None A D A C C D 20 19 5.4 1.1
PEEK Up to 212°F
(Up to 100°C)
None A A A A A A
PFA -320 to 500°F
(-195 to 260°C)
FDA, USP, GMP 60 (D) A A A A A A
PFA-450 high-purity -320 to 500°F
(-195 to 260°C)
FDA, GMP 60 (D) A A A A A A
PharMed® -75 to 275°F
(-59 to 135°C)
FDA, USP, NSF, GMP 64 (A) A B A C A B 1200 80 200
Polyethylene -100 to 175°F
(-73 to 80°C)
FDA, USDA 50 (D) A D B B B A 280 60 20
Polyethylene,
FEP-lined
-100 to 175°F
(-73 to 80°C)
FDA, GMP A A A A A A 5.9* 1.3* 14* 2.0*
Polyimide -418 to 896°F
(-250 to 480°C)
USP, NEMA A A A A A A
Polypropylene 32 to 250°F
(0 to 121°C)
FDA, USDA 75 (D) A D B B C D 90 25 4
Polyurethane
(clear, aqua-tint)
-40 to 180°F
(-40 to 82°C)
None 95 (A) B D B B A 395 66 10.5 17.1
Polyurethane
(red, green,
blue, black)
-70 to 185°F
(-57 to 85°C)
None 95 (A) B D B B A 395 66 10.5 17.1
PTFE -400 to 500°F
(-240 to 260°C)
FDA, USP, GMP 50 (D) A A A A A A 6.8 1.0
PTFE
color-coded
-400 to 500°F
(-240 to 260°C)
None 50 (D) A A A A A A 6.8 1.0
PVC 10 to 140°F
(-12 to 60°C)
None 65 (A) A A A A A A 6.8 1.0
PVC Bubble® -5 to 180°F
(-21 to 82°C)
None 55 (A) A D A D B D 1305 1345
PVC food-grade 10 to 140°F
(-12 to 60°C)
FDA, 3A, USDA 65 (A) A A A A A A 6.8 1.0
PVC reinforced -5 to 180°F
(-21 to 82°C)
FDA, USDA, NSF, 3A 65 (A) A D A A B D 36 36
PVC
wire-reinforced
25 to 150°F
(-4 to 65°C)
FDA, USDA, 3A, NSF 70 (A) A D A A B D 36 36
Silicone,
peroxide-cured
-60 to 460°F
(-51 to 238°C)
FDA, USP, GMP 50 (A) B D A A A 20,132 6579 7961 2763
Silicone,
platinum-cured
-60 to 460°F
(-51 to 238°C)
FDA, USP, USDA, GMP 50 (A) B D A A A 20,132 6579 7961 2763
Silicone
reinforced,
peroxide
-60 to 400°F
(-51 to 204°C)
FDA, USP, GMP 60 (A) B D A A A 20,132 6579 7961 2763
Stainless steel, 316 -65 to 550°F
(-53 to 289°C)
None A B A C A A
Tygon®,
FEP-lined
-40 to 180°F
(-40 to 82°C)
FDA*, USP*, GMP 67 (A) A A A A B B 5.9* 1.3* 14* 2.0*
Tygon®
fuel/lubricant
-35 to 165°F
(-37 to 74°C)
GMP 57 (A) B C C D A A 100 12 22
Tygon®
food/beverage
-49 to 165°F
(-45 to 74°C)
FDA, NSF, 3A 63 (A) A B A B B D 270 30 60
Tygon®
high-purity
-94 to 125°F
(-70 to 52°C)
FDA, USP, GMP 72 (A) A C A A B B 745 135 45
Tygon®
high-purity reinforced
-94 to 125°F
(-70 to 52°C)
FDA, NSF, GMP 72 (A) A C A A B B 745 135 45
Tygon®
lab; vacuum
-58 to 165°F
(-50 to 74°C)
FDA, GMP 55 (A) A D A D B D 360 40 80
Tygon®
LFL
-58 to 165°F
(-50 to 74°C)
FDA, USP, GMP 56 (A) A A A B
Tygon®
pressure
-47 to 165°F
(-44 to 74°C)
FDA, 3A, NSF 65 (A) A A B A 2700 600 300
Tygon®
sanitary
silicone pres.
-112 to 320°F
(-51 to 160°C)
FDA, USP, NSF, GMP 70 (A) B D A A A
Tygon®
silicone
-112 to 392°F
(-80 to 200°C)
FDA, USP, NSF, GMP 50 (A) A C A A B B
Tygon®
ultra
chemical-resistant
-108 to 125°F
(-78 to 52°C)
GMP 72 (A) A C A A B B 4840 980 350
Tygothane®
pressure
-100 to 180°F
(-73 to 82°C)
FDA, NSF 82 (A) C C B D A 1680 180 60
Vinyl -45 to 180°F
(-43 to 82°C)
GMP 67 (A) A D A A C D 360 40 80
Viton® -25 to 400°F
(-32 to 204°C)
GMP 75 (A) A A C D A A 79 15 4.3
*Based on liner
†At 25°C
Bev-A-Line—Reg TM Thermoplastic Processes, Inc.
Bubble—Reg TM Sherwood Medical Industries Inc.
Chemfluor, Norprene, PharMed, Tygon, Tygothane—Reg TM Norton Performance Plastics Corp.
C-FLEX—Reg TM Consolidated Polymer Technologies, Inc.
Hypalon, Viton—Reg TM DuPont Dow Elastomers L.L.C.
Kynar, Superflex—Reg TM Elf Atochem North America
PTFE—Reg TM E. I. DuPont de Nemours & Co.
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title