dummy
WZ-53014-10
- Compact, handheld DO meters from YSI's EcoSense line
- Water-resistant case with one-handed operation
- Long-lasting, polarographic electrode
The DO 200 combines low cost of ownership and a rugged, reliable designideal for spot sampling applications in wastewater, surface water, or aquaculture.
Results displayed in either % oxygen saturation or ppm (mg/L) values with temperature, salinity, and pressure compensation. Push-button calibration allows for easy calibration in a saturated air environment. The low-battery indicator, easy-to-replace cap membrane, and simple one-hand operation limit downtime.
Meter only includes: battery.
Meter kits add: polarographic DO probe, membrane cap, electrolyte, and hard carrying case.
| Product Type |
Dissolved Oxygen Meter |
| Meter style |
Portable |
| Dimensions (" W) |
3-7/16 |
| Dimensions (" H) |
9-1/2 |
| Dimensions (" D) |
2-7/8 |
| Range (Salinity) |
0 to 40.0 ppt |
| Range (Dissolved oxygen) |
0 to 20 mg/L |
| Range (Temperature °C) |
- 6 to 46 |
| Resolution (Temperature) |
0.1 C |
| Resolution (Dissolved Oxygen) |
0.01 |
| Accuracy (Temperature) |
+/- 0.3 C |
| Accuracy (Dissolved Oxygen) |
+/- 2% full scale |
| Temperature compensation |
Automatic |
| Display |
LCD |
| Waterproof |
Yes |
| Power |
9 V (included) |
| CE Compliance |
Yes |
| Brand |
YSI |
at $25.60 USD/PACKAGE of 4
In stock.
at $285.00 USD/EACH
In stock.
at $315.00 USD/EACH
Usually ships in 14 days.
at $56.00 USD/EACH
In stock.
at $115.00 USD/EACH
Usually ships in 14 days.
Technical Resources
Related technical articles (Roll over for summary)
Show All...
Show Less...
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334