Wide-Mouth Sample Containers, PP, 960 mL

WZ-06101-60
$43.50 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $39.15/PACKAGE of 6
30 15% $36.98/PACKAGE of 6
120 20% $34.80/PACKAGE of 6
    Chemical-resistant polypropylene (PP) containers come with white PP linerless lids. Autoclavable.
    Product Type Bottles
    Cap material Polypropylene (PP)
    Cap/stopper size 120 mm
    Capacity (mL) 960
    Capacity (oz) 32
    Qty/pk 6
    Autoclavable Yes
    Material Polypropylene (PP)
    Dimensions (" H) 4-5/8
    Dimensions (" OD) 4
    Height (cm) 11.7
    OD (cm) 10.2





    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      What is the maximum allowable temperature? Is it high density polypropylene?
      Asked on 7/29/2013 by Taleitha from Canada

      1 answer

      • STAFF EXPERT

        A:

        The maximum temperature is 135 degrees Celsius. This material is natural polypropylene. It is not considered high density, which is rarely if ever used for basic labware. It should not be confused with high or low density polyethylene (HDPE or LDPE), which are other common plastics used for labware.

        Answered on 7/30/2013 by Christina from Technical Support
    • Q:

      What is the diameter & height of this product?
      Asked on 1/25/2011 by javaboi from Klang,Malaysia

      1 answer

      • STAFF EXPERT

        A:

        The diameter is 11.4 cm and the height is 9.8 cm.

        Answered on 1/27/2011 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title