Vaisala Relative Humidity/Temperature Transmitter, Duct-Mount

WZ-03334-35
$525.00 USD/EACH

Do you qualify for a better price? Log in now!

Are you a reseller or buying in bulk? Call us today.


  • Designed for industrial and HVAC applications
Vaisala HUMICAPr sensors have excellent accuracy and long-term stability, negligible hysteresis, and resistance to dust and most chemicals. Two-wire transmitters monitor your humidity or RH/temperature conditions with ±2% RH accuracy. All wall-mount models have ABS plastic housing; duct-mount models have aluminum housing.
Probe on models 03334-18 and -36 measures 3''L x 0.75'' dia. Sensors on models 03334-15, -18, -35, and -36 include a 0.5-µm membrane filter.
RH range 0 to 100%
RH accuracy ±2% from 0 to 90%
±3% from 90 to 100%
Response time 15 seconds
Min temperature (º F) -4
Min temperature (º C) -20
Max temperature (º F) 176
Max temperature (º C) 80
Temp accuracy ±0.2°C
Output 4 to 20 mA
Construction Aluminum Housing
Power 10 to 35 VDC
Dimensions 4 in W x 4 in H x 4 in D
Product Type Relative Humidity/Temperature Transmitters
Model HMD60Y
Brand Vaisala
Manufacturer number HMD60Y

Accessories
Qty/Price
Availability

at $180.00 USD/EACH

Usually ships in 14 days.

at $130.00 USD/EACH

Usually ships in 7 days.
Calibrations
Qty/Price
Availability

at $199.00 USD/EACH
Usually ships in 7 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • Q:

      Can you field calibrate this instrument? if yes, how?
      Asked on 10/15/2010 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        This unit can be calibrated in the field. The accuracy of the transmitters is simple to check using either the Vaisala HUMICAP® Hand-Held Humidity and Temperature Meter HM70 or the Vaisala HUMICAP® Humidity Indicator HMI41. The calibration can be done in seconds
        with a single potentiometer without disturbing the operation, resulting in great savings both in maintenance time and costs.

        Answered on 10/19/2010 by Jen from Technical Support
    • Q:

      What material is the probe and sensor made from? Could it withstand a kerosene mist environment?
      Asked on 8/19/2010 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        This is an aluminum housing. Aluminum is chemically compatible with kerosene.

        Answered on 8/24/2010 by Jen from Technical Support
    • Q:

      does this sensor come with a certificate of calibration?
      Asked on 9/8/2009 by mamilos from Colo Spgs

      1 answer

      • STAFF EXPERT

        A:

        Yes, this unit comes with a certificate of calibration traceable to NIST standards included.

        Answered on 9/10/2009 by Jen from Technical Support
    Displaying questions 1-3

    Do you have a question about this product? 

    Product Reviews