Vaisala HMT120 RH/Temp/Dew-Pt Transmitter; No Display, 5m Probe, 4-20mA

WZ-37801-56
$585.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 6 days.
Qty

  • Features relative humidity with the option of dew point, and temperature outputs
  • Probe can be easily removed and replaced without having to adjust the transmitter
  • Two-wire, loop-powered output configurations
  • Fixed and remote probe models
  • Optional LCD display
  • Vaisala HUMICAP® sensor
  • Different output scalings
  • Compatible with handheld HM70 and HMI41 for one-point calibration
  • IP65 (NEMA 4) protective housing
Vaisala HMT120 series transmitters are designed for monitoring humidity and temperature in demanding environments. Typical applications include stability rooms, HVAC, livestock, indoor swimming pools, and outdoor applications. The transmitters can be wall mounted and come with either an integral or remote probe, and with or without a display. The smooth surface of the enclosure makes it easy to clean and tolerates purifying agents. Remote probe is made of chrome coated aluminum and is ideal for high-temperature applications or where space is limited.

Note: Other options may be available—call for more information.
RH range 0 to 100%
Product Type Relative Humidity/Temperature Transmitters
CE Compliance Yes
RH accuracy at 0 to 40C ±1.7 %RH (0 to 90 %RH), ±2.5 %RH (90 to 100 %RH) / at -40 to 0C and +40 to 80C ±3.0 %RH (0 to 90 %RH), ±4.0 %RH (90 to 100 %RH)
Temp range -40 to 80C
Output 2 wire 4 to 20 mA / External loop voltage 10 to 30 VDC (RL= 0 ohms) 20 to 30 VDC (RL< 500 ohms)
Temp accuracy at 15 to 25C ±0.2C, at 0 to 15C and at 25 to 40C ±0.25C, at -40 to 0C and at 40 to 80C ±0.4C
RH sensor Vaisala HUMICAP 180R
Dewpoint Yes
Construction ABS/PC plastic housing
Power 10 to 35 VDC
Sensor 5 meter remote probe
Make HMT120
Brand Vaisala
Model HMT120-KC0A2B22A1A0Z
Manufacturer number HMT120-KC0A2B22A1A0Z

Calibrations
Qty/Price
Availability

at $199.00 USD/EACH
Usually ships in 12 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title