Type K Round Miniature panel jack; color, yellow

WZ-08509-37
$6.50 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
12 10% $5.85/EACH
50 20% $5.20/EACH
    Panel jacks let you connect probes to mounting panel or standard outlet box for convenient input switching or multiplexing; or for your own customized probe installation. Rectangular and round jacks are available in miniature and standard sizes, are ANSI color-coded, and rated to 350°F (177°C).
    All panel jacks feature glass-filled nylon construction. Use rectangular panel jack models 08509-55 through -57 and 08509-41 through -44 with mounting panels. Round panel jacks do not require a custom mounting panel or cutout—simply insert and secure with screws (included). Round panel jacks fit 1/2" electrical knockouts 7/8" holes) for miniature size; 3/4" electrical knockouts (1-1/8" holes) for standard size.
    Use mounting panels with rectangular panel jacks and outlet box 08508-80 or with your own installation. Box serves as a junction point for up to six probes—route all extension wires through a single 3/4" NPT(F) inlet. Molded, glass-reinforced nylon box includes four screws for attaching a mounting panel. Mounting panels measure 4-1/2"W x 2-3/4"H.
    Max temperature (º F) 350
    Max temperature (º C) 177

    Accessories
    Qty/Price
    Availability

    at $8.50 USD/EACH

    Usually ships in 7 days.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title