Tygon Lab Autoanalysis/Microbore Tubing, 1.52mm ID, 100 ft/pk.

WZ-95609-36
$71.50 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $64.35/PACKAGE
10 15% $60.78/PACKAGE
20 20% $57.20/PACKAGE
Discontinued
Qty
    Formulation: Tygon® R-3603
    Applications: General laboratory use.
    Characteristics: Long life, won't age or oxidize, fits tightly to glass and metal, bends to small radius curves, nontoxic. Transparent.
    Certifications: FDA-compliant (21 CFR 175.300). Made according to GMP.
    Temperature range: –58 to 165°F (–50 to 74°C)
    Sterilize: Ethylene oxide or autoclave for 30 min at 250°F (121°C), 15 psi. After autoclaving, dry at no more than 150°F (66°C) for 2 to 2-1/2 hours.
    Brand Masterflex
    Product Type Microbore Tubing
    Tubing formulation Tygon
    Pump Series C/L (Microbore/Autoanalysis)
    Masterflex tubing size (C/L) 36 (1.52 mm ID)
    Tubing ID (mm) 1.52
    Tubing ID (in.) 0.060
    Tubing OD (mm) 3.45
    Tubing OD (in.) 0.136
    Length per pack (ft) 100





    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title