Subtotal = £0.00 
Items = 0 
View Cart
United Kingdom
0500 345 300 or 
Welcome,
log in or register
 

Tray, high-alumina, rectangular, autoclavable, CoorsTek , 750 mL, 188 mm L x 140 mm W x 42 mm H

WZ-17826-12
£191.00 GBP/CASE of 1
£229.20 (incl VAT)

Usually ships in 7 days or sooner.
Qty
    Trays are 99.8% pure aluminum oxide. Highly resistant to the effects of chemicals, these trays are ideal for chemists, metallurgists, and others who are involved in high-temperature work and need contamination-free results. Autoclavable.
    Product Type Trays
    Material Aluminum Oxide
    Capacity (Liters) 0.75
    Model 65582
    Brand CoorsTek
    Dimensions 188 mm L x 140 mm W x 42 mm H
    Manufacturer number 65582





    Technical Resources
     
    Service & Support
    Still have questions?
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 020-8574-7556
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 0500 345 300
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favourites  | Title | Product Category | Recommended
    View popular items by: Popularity | Favourites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favourites  | Product Category | Recommended | Title