United States
[Change]
Shopping Cart
Subtotal
=
$0.00
Items
=
0
View Cart
United States
1-800-323-4340
or
Live Chat
Welcome,
log in
or
register
Search
Shop All Products
Balances & Scales
Baths and Circulators
Calibration
Clean Room
Cooling Equipment
Flow, Level & Valves
Fluid & Liquid Handling
Furniture & Fume Hoods
Heating Equipment
Industrial Equipment
Lab Equipment
Laboratory Cleaning Supplies
Laboratory Supplies & Consumables
Life Science
Masterflex Peristaltic Pumps
Masterflex Pump Tubing
Material Handling and Storage
Material Testing & Physical Testing
Mixers and Blenders
pH Meters and Water Quality Products
Pressure & Vacuum Instruments
Process Equipment & Instrumentation
Pumps
Recorders & Data Acquisition
Safety Products
Shop by Industry
Spectroscopy and Spectrophotometers
Temperature, Humidity, Moisture and Weather Products
Tubing, Fittings, and Hose
Shop by
|
Service & Support
|
Technical Resources
|
My Account
Check order status
View Product List
< 8
of
14 >
WZ-23039-60
Thermocouple Temperature USB Data Logger
Click to enlarge
More Product Details
Specifications
Accessories
Calibrations
Technical Resources
Virtual Catalog (PDFs)
Related technical articles
Service & Support
Answer Box -Q&A posts
Product Reviews
dummy
Close[X]
WZ-23039-60
was succesfully added to your cart.
Would you like it calibrated?
Price
:
Availability
:
WZ-17002-20
NIST-Traceable Calibration; Datalogger
$160.00 USD/EACH/EACH
Usually ships in 19 days.
No Calibration Needed
Yes, Add Calibration
Learn more:
Why calibrate Test Equipment?
Home
>
Recorders & Data Acquisition
>
Dataloggers
>
Temperature Dataloggers
>
Compact USB Data Loggers
Share
|
Thermocouple Temperature USB Data Logger, 32,000+ readings, 6 month battery life
WZ-23039-60
$86.00 USD/EACH
In stock.
Qty
:
Add to Cart
Save to shopping list
Direct-to-USB connection and easy-to-use functionality
User-programmable alarm thresholds
All data loggers come with software
This selection of USB data loggers measures and records a variety of parameters including temperature, humidity, voltage, current, and carbon monoxide. Simply insert any of these compact, 4.5" (11.4 cm) L loggers into your computer USB port, name it, choose your required sampling rate, select high and low alarms if required, and set the logger start time. Once configured, the logger can be removed from the computer to log independently. Data is downloaded back onto the PC where it can be analyzed and viewed as a graph using included software.
Temperature.
The low-cost model 23039-51 stores over 4000 readings and has a fixed 30-minute sampling rate and a measurement range of 14 to 122°F (–10 to 50°C). For ambient temperature measurements between –31 to 176°F (–35 to 80°C), model 23039-50 stores over 16,000 readings. For application requiring an extended temperature range, model 23039-66 measures from –40 to 257°F (–40 to 125°C), stores over 32,000 readings, and features a stainless steel enclosure for more hostile environments.
Temperature, Thermocouple.
Models 23039-60 and -64 accept type J, K, and T thermocouples via a connector in the base of the unit and are supplied with one type K thermocouple rated from 32 to 752°F (0 to 400°C). These loggers store more than 32,000 readings. Model 23039-64 offers the additional feature of a 4-digit LCD.
Temperature/Humidity.
These data loggers measure temperature and humidity from 31 to 176°F (–35 to 80°C) and 0 to 100% RH, calculate dew point, and store over 16,000 readings per parameter. Models 23039-65 and -67 offer increased accuracy. Models 23039-62 and -65 feature a 21⁄2-digit LCD showing latest log and min/max log and have immediate, delayed, and push-to-start logging.
Real-Time Temperature/Humidity.
Model 23039-59 stays permanently connected to your computer USB port—displaying real-time ambient temperature, humidity, and calculated dew point on the PC monitor. Ideal for server room applications, this data logger can be programmed to send an e-mail or text message when a user-selectable alarm has been reached.
Process.
Model 23039-54 has a 0 to 30 VDC measurement range and stores over 32,000 readings. Current measurement is provided by model 23039-56 which stores over 32,000 readings covering the 4 to 20 mA measurement range. Both units can be connected to external sensors via screw terminals located in their caps.
Carbon Monoxide.
Use model 23039-58 for a 0 to 1000 ppm range and model 23039-68 for a 0 to 300 ppm measurement range; both store more than 32,000 readings. An bright red LED will flash and an audible alarm will sound when the user-determined level is exceeded.
What's Included:
configuration software and battery.
Specifications
Product Type
Temperature Dataloggers
Temp accuracy
±2°F
Thermocouple range
-328 to +2372°F (-200 to +1300°C)
Display
No
Logging intervals
min 1sec to max 12hr
Power
Lithium battery
CE Compliance
Yes
Model
EL-USB-TC
Manufacturer number
EL-USB-TC
Accessories
Qty
/
Price
Availability
Ruggedized metal case providing additional waterproof protection
WZ-23039-61
at
$21.50 USD/EACH
In stock.
Add to Cart
Calibrations
Qty
/
Price
Availability
NIST-Traceable Calibration; Datalogger
WZ-17002-20
at $160.00 USD/EACH
Usually ships in 19 days.
Add to Cart
Technical Resources
Virtual Catalog (PDFs)
11-12 International Catalog
13-14 International Catalog
Related technical articles (Roll over for summary)
Tech Challenge: Temperature Monitoring of Food Products
Benefits of Universal Serial Bus (USB) for Data Acquisition
Benefits of Simultaneous Data Acquisition Modules
Show All...
Gotchas for USB Measurement
Electron zap turns flimsy plastic into sturdy shrink wrap
Basics of Cartridge Filtration
Bitter Brew
Temperature FAQs
Temperature Instrument Ranges
Getting a Handle on Temperature
Show Less...
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334
See Details
Questions and Answers
Product Reviews
Close
Save My Shopping List
Please login in order to use Shopping Lists
Close
Close
Save My Shopping List
You can
view your shopping list
or
continue shopping
View products by:
Title
|
Brand
|
Category
|
Price
|
Popularity
|
Best Sellers
View Categories By:
Popularity
|
Our Choices
|
All-Around Favorites
|
Title
|
Product Category
|
Recommended
View popular items by:
Popularity
|
Favorites
|
Title
|
Price
|
Part Number
|
Category
View Popular Categories by:
Popularity
|
Our Choices
|
All-Around Favorites
|
Product Category
|
Recommended
|
Title