Thermo Scientific Nalgene polypropylene jar, 2 1/4 quart

WZ-06084-20
$59.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $53.10/EACH
30 15% $50.15/EACH
120 20% $47.20/EACH
Cap material Polypropylene
Capacity (Liters) 2.3
Autoclavable Yes
Material Polypropylene
Dimensions 7.5" H x 5-1/4" OD
(19.1 x 13.3 cm)
Model 5352-0002
Product Type Jars
Brand Thermo Scientific Nalgene
Manufacturer number 5352-0002





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    What is the thickness of the material of the jar?
    Asked on 10/12/2010 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      The wall thickness is 3.3mm or 0.13 inches.

      Answered on 10/14/2010 by Mike from Tech Support
  • Q:

    Do these jars have screw on caps?
    Asked on 10/12/2010 by Ishmael from Bay Area

    1 answer

    • STAFF EXPERT

      A:

      No, these are not threaded caps.

      Answered on 10/14/2010 by Mike from Tech Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews