Thermo Scientific Nalgene low-density polyethylene wide-mouth bottle, 1 L

WZ-06043-60
$62.00 USD/PACKAGE of 6

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $55.80/PACKAGE of 6
30 15% $52.70/PACKAGE of 6
120 20% $49.60/PACKAGE of 6
    Easily fill these translucent, flexible, and impact resistant bottles. Leakproof and suitable for shipping liquids, these bottles offer better content visability than high-density polyethylene (HDPE). All have leakproof polypropylene (PP) screw closures.
    Product Type Bottles
    Cap material Polypropylene
    Cap/stopper size 63 mm
    Material LDPE
    Capacity (mL) 1000
    Qty/pk 6
    Dimensions 7-3/4" H x 3-3/4" OD
    (19.7 x 9.4 cm)
    Model 2103-0032
    Brand Thermo Scientific Nalgene
    Manufacturer number 2103-0032

    Accessories
    Qty/Price
    Availability

    at $37.00 USD/PACKAGE of 12

    In stock.




    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      DO you have any data on the temperature and pressures that this bottle can handle before melting or rupturing?
      Asked on 1/22/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        The temperature range of this bottle is -100C to +80c.
        The heat deflection temperature at 66bar is 45C. No other pressure data is available.

        Answered on 1/26/2010 by Jen from Technical Support
    • Q:

      Would like the height and dia of this product?
      Asked on 11/12/2009 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        The height (with cap) is 7.9" (202 mm); (without cap) is 7.8" (199 mm).

        The outside diameter is 2.7"(68 mm).

        Answered on 11/13/2009 by Jaime from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title