Thermo Scientific Nalgene duplex lab notebook

WZ-06554-00
$56.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $50.40/EACH
30 15% $47.60/EACH
120 20% $44.80/EACH
    Each page in this notebook is followed by a duplicate marked ‘‘COPY’’—keep duplicate notes ready for instant removal. Simply insert a piece of carbon paper (not supplied) between the pages to make a copy of your notes. Pages are numbered from 1-50; duplicates are perforated for easy removal.
    Notebook features conventional paper with green grid printed on front side only. Pages measure 8-1/2" x 11". Includes index, instruction, and issuance pages (100 total). Rigid, brown polyethylene cover. NALGENE. 6 ea/cs*.
    Product Type Notebooks
    No. of pages 50
    Model 6302-1000
    Brand Thermo Scientific Nalgene
    Manufacturer number 6302-1000





     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title