Square high-density polyethylene pail, 4-1/4 gallon

WZ-06275-01
$8.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
6 10% $7.20/EACH
30 15% $6.80/EACH
120 20% $6.40/EACH

  • Square design allows better use of storage space
Manufactured from 100% prime virgin high density polyethylene (HDPE), these pails are manufactured in one piece and feature a heavy duty plastic easy grip handle.

The lid, sold separately (#06275-03), features a tamper resistant ''tear-tab'' that allows easy access to product. No lid opener is required. FDA compliant.
Product Type Bucket
Capacity (Liters) 16.1
Material HDPE
Quantity 1
Dimensions 14-1/2"H x 9-3/4" W dia

Accessories
Qty/Price
Availability

at $1.50 USD/EACH

In stock.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    Are the handles easily removable?
    Asked on 10/10/2013 by Sarah from Columbus, Ohio

    1 answer

    • STAFF EXPERT

      A:

      They are removable but will take some force to pull them out of the sides of the bucket.

      Answered on 10/11/2013 by Jaime from Technical Support
  • Q:

    Hello,

    Are these food grade pails? Also, do they taper towards the bottom or are they straight all the way through?
    Asked on 9/9/2013 by Alex

    1 answer

    • STAFF EXPERT

      A:

      These are made of FDA approved material and are tapered in order to be stacked.

      Answered on 9/10/2013 by Dan from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title