Spooled Masterflex platinum-cured silicone tubing, I/P 73, 150 ft.

WZ-96403-73
$845.00 USD/PACKAGE

Are you a reseller or buying in bulk? Call us today.


  • Slightly greater clarity
  • Smooth surface; low protein binding levels
  • Preferred by pharmaceutical & biotechnology industries
  • Fewer potential leachables
  • USP Class VI
  • FDA Compliant
Brand Masterflex
Product Type Pump Tubing
Tubing formulation Silicone (platinum-cured)
Pump Series I/P
Masterflex tubing size (I/P) 73
Tubing ID (mm) 9.5
Tubing ID (in.) 0.37
Hose barb size (in.) 3/8
Flow range with 1 to 650 rpm drive (LPM) 0.01 to 8
Flow range with 1 to 650 rpm drive Gallons/min 0.002 to 2.1
Max pressure (bar) 2.7
Max pressure (psi) 40
Max vacuum (mm Hg) 660
Max vacuum (" Hg) 26
Min temperature (º C) -50
Min temperature (º F) -58
Max temperature (º C) 230
Max temperature (º F) 446
Temperature range (º C) (Dynamic) -40 to 100
Temperature range (º F) (Dynamic) -40 to 212
Suction lift (m H2O) 8.8
Suction lift (ft H2O) 29
Length per pack (ft) 150
Resin certification (USP) Yes
Resin certification (European Pharmacopoeia) Yes
Resin certification (FDA) Yes
Resin certification (non-DEHP) Yes
Resin certification (non-phthalate) Yes
Resin certification (RoHS) Yes
Sterilization Method Gamma Irradiation





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    3 Questions | 3 Answers
    Displaying questions 1-3
    • Q:

      I think the max pressure spec is switched with the max continuous pressure spec on this webpage. 25 psi or 40 psi. Thanks.
      Asked on 5/24/2011 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        25 should be the continuous pressure rating for I/P 73. 40psi is the maximum intermittent pressure.

        Answered on 5/24/2011 by Mike from Tech Support
    • Q:

      Hi Can you confirm the outer diameter in mm
      Regards
      Migs
      Asked on 4/8/2011 by Anonymous

      1 answer

      • Staff Reviewer

        A:

        The outer diameter and wall thickness is proprietary.

        Answered on 4/8/2011 by Jen from Technical Support
    • Q:

      Hi,

      Can you confirm if the above part can be autoclaved up to 20 times without deformation or deterioration?

      Regards
      Asked on 8/24/2010 by Migs from Ireland

      1 answer

      • STAFF EXPERT

        A:

        We cannot assure the accuracy, repeatability, and other specifications for this tubing once it has been autoclaved, so we recommend only Gamma sterilization on this tubing.

        Answered on 8/26/2010 by Jack from Technical Support
    Displaying questions 1-3

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title