Specific gravity cup with NIST certificate, 100 mL capacity, 0.5% volume tolerance, for British use

WZ-38000-24
$519.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 7 days.
Qty

  • Quickly determine specific gravity or weight per gallon
Use these precision-made stainless steel cups with your laboratory balance to determine specific gravity or pounds per gallon. Simply tare balance to cup weight, then weigh cup filled with sample. Order cups for U.S. Standard or British Standard determinations. All cups meet MIL STD 45662A and are NIST-traceable.
Product Type British standard
Volume tolerance ±0.5%
Weight (with water) 243 g
Capacity 100 mL
Dimensions 78.3 mm H x 44.5 mm OD





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title