United States
[Change]
Shopping Cart
Subtotal
=
$0.00
Items
=
0
View Cart
United States
1-800-323-4340
or
Live Chat
Welcome,
log in
or
register
Search
Shop All Products
Balances & Scales
Baths and Circulators
Calibration
Clean Room
Cooling Equipment
Flow, Level & Valves
Fluid & Liquid Handling
Furniture & Fume Hoods
Heating Equipment
Industrial Equipment
Lab Equipment
Laboratory Cleaning Supplies
Laboratory Supplies & Consumables
Life Science
Masterflex Peristaltic Pumps
Masterflex Pump Tubing
Material Handling and Storage
Material Testing & Physical Testing
Mixers and Blenders
pH Meters and Water Quality Products
Pressure & Vacuum Instruments
Process Equipment & Instrumentation
Pumps
Recorders & Data Acquisition
Safety Products
Shop by Industry
Spectroscopy and Spectrophotometers
Temperature, Humidity, Moisture and Weather Products
Tubing, Fittings, and Hose
Shop by
|
Service & Support
|
Technical Resources
|
My Account
Check order status
View Product List
< 2
of
2
Representative photo only
Shuttle Portable Ultra Low Temperature Freezer 120 220V EuroPlug
Click to enlarge
More Product Details
Specifications
Calibrations
Technical Resources
Virtual Catalog (PDFs)
Related technical articles
Service & Support
Answer Box -Q&A posts
Product Reviews
dummy
Close[X]
WZ-44199-07
was succesfully added to your cart.
Would you like it calibrated?
Price
:
Availability
:
WZ-17002-28
Innocal NIST Calibration for Refrigerators & Freezers
$160.00 USD/EACH/EACH
Usually ships in 8 days.
No Calibration Needed
Yes, Add Calibration
Learn more:
Why calibrate Test Equipment?
Home
>
Cooling Equipment
>
Freezers
>
Chest-style Freezers
>
Shuttle Portable Ultra-Low Temperature Freezer
Share
|
Shuttle Portable Ultra-Low Temperature Freezer, 120/220V EuroPlug
WZ-44199-07
$5,799.00 USD/EACH
Usually ships in 4 days.
Qty
:
Add to Cart
Save to shopping list
Energy-efficient ultra-low temperature storage anywhere you need it!
Weighs less than 42 lb (19 kg), making it ideal for benchtop or field applications
Easy-grip molded-in handles offer comfortable transport
A change from AC to DC operation is as easy as changing the power cord
Connects easily to a mobile power supply
This lighweight portable freezer was developed to bring ultra-low -86°C temperature storage to places conventional compressor freezers cannot go or won’t work. It offers secure mobile transport of high-value vaccines or biological specimens. Ideal for use within biorepositories, medical/surgical suites, pathology laboratories, tissue banks, regenerative medicine, and other applications associated with clinical or diagnostic medicine, medical research, and pharmaceutical distribution.
Operating on a stirling engine, the freezer requires no compressors, dry ice, or LN
2
, and draws the same amount of energy as a conventional light bulb, making it environmentally friendly and cost effective. The Humm™ free-piston stirling engine contains two moving parts that float on helium gas bearings to eliminate contact wear. The linear driver modulates engine power to deliver cooling on demand for straight line control without on/off cycling. Freezing is performed by the thermosiphon evaporator. A microcharge of environmentally friendly cooling medium creates a uniform ultra-low temperature by a continuous process of evaporation and condensation within the sealed tube.
Weather-resistant touchpad controller features a digital temperature display indicating interior temperature and error codes if detected. Temperature preset buttons allow you to quickly choose -20, -40, or -86°C (default at startup); easily raise and lower temperature at 1°C intervals. A system lock indicator confirms system set points are locked and prevents errors or unauthorized adjustment. The over/under-temperature alarm activates visual and audible beep warnings if temperature exceeds set point and silences automatically when set point is restored.
Rugged cabinet design withstands travel inside and outside your facility. Composite vacuum-insulation panels with CFC-free foam strengthen and protect from high ambient temperatures. When not in use, the cabinet can be stored on side, end, or upside down. A double gasket seals the interior chamber enabling the lid to latch and provides dual protection against moisture and heat gain. Inner and outer gaskets are easily replaced in the field without tools. A sub-lid constructed of high-density, closed-cell rigid foam enhances temperature uniformity and provides additional protection when lid is opened. Molded-in handles make the freezer easy to grip and move.
Other features include a slide-out air filter that is easy to remove and clean, and a 1/4" (0.64 cm) access port with stopper.
What's Included:
two plastic utility bins, detachable power cord and plug, and DC power cord.
Specifications
Product Type
Portable Ultra-Low Temperature Freezer
Capacity (cu ft)
0.9
Capacity (Liters)
25
Dimensions (interior)
8.7" W x 13" H x 13" D
Dimensions (overall)
13.6" W x 18.3" H x 27.1" D
Min Temp - Freezer (º C)
-86
Max Temp - Freezer (º C)
-20
Temp accuracy
±0.75°C, top to bottom
Power (Hz)
50/60
Power (Amps)
2
Power (watts)
250
Alarm
Visual / Audible
Display
Digital
No. of boxes
18, 2" boxes
Temp control
1°C Increments, Presets at -86, -40 and -20°C
CE Compliance
Yes
Power (VAC)
120/220 or 12V DC
Brand
Global Cooling
Manufacturer number
ULT25-220
Calibrations
Qty
/
Price
Availability
Innocal NIST Calibration for Refrigerators & Freezers
WZ-17002-28
at $160.00 USD/EACH
Usually ships in 8 days.
Add to Cart
Technical Resources
Virtual Catalog (PDFs)
13-14 International Catalog
Related technical articles (Roll over for summary)
LABORATORY EQUIPMENT- Getting Cryogenics Down Cold
Equipping a Laboratory: A Study in Customer Service Excellence
Show Less...
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.
See Details
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here.
Call
1-800-323-4340
Option
9
ext.
6334
See Details
Questions and Answers
Product Reviews
Close
Save My Shopping List
Please login in order to use Shopping Lists
Close
Close
Save My Shopping List
You can
view your shopping list
or
continue shopping
View products by:
Title
|
Brand
|
Category
|
Price
|
Popularity
|
Best Sellers
View Categories By:
Popularity
|
Our Choices
|
All-Around Favorites
|
Title
|
Product Category
|
Recommended
View popular items by:
Popularity
|
Favorites
|
Title
|
Price
|
Part Number
|
Category
View Popular Categories by:
Popularity
|
Our Choices
|
All-Around Favorites
|
Product Category
|
Recommended
|
Title