Schedule 80 CPVC piping, 1.5", 5'

WZ-33314-24
$25.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 3 days.
Qty

  • PVC and CPVC piping will not rust or corrode
  • Easy to install
  • Offers significantly lower installation costs compared to metal piping systems
CPVC pipe never rusts, scales or pits, and will provide many years of maintenance-free service and extended system life. High Temperature CPVC Thermoplastics can handle fluids at service temperatures up to 200° F, allowing a wide range of process applications, including hot corrosive liquids. CPVC has excellent resistance to both weak and strong acids and bases.
Product Type Piping
Temp range up to 200°F (93°C)
Wall thickness (in.) 0.2
ID (in.) 1.476
Material CPVC
OD (in.) 1.9
Pipe size (in.) 1.5





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Schedule 80 CPVC piping, 1.5", 5'
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Schedule 80 CPVC piping

By Bob

from Cary, IL

Verified Reviewer

Pros

  • High temp applications
  • Pool heater piping

Cons

    Best Uses

    • Pool heater piping

    Comments about Schedule 80 CPVC piping, 1.5", 5':

    I needed to find a replacement for a leaking pool heater return pipe. An internet search informed me about high temp CPVC piping that was listed on the Cole-Parmer website. [...] I was able to drive to the supplier's location to pick up all my items, which enabled me to repair the pool leak that very same day.

    Displaying review 1

    Back to top

    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title