Sartorius M-Prove Portable Balance, 300g x 1mg

WZ-11220-41
$570.00 USD/EACH

Discontinued
Qty

  • Entry-level balances that are rugged and reliable with cutting-edge weighing technology
  • Raised buttons
  • Backlit display
  • Stainless steel weighing pans
  • RS232 and USB interface adapters are available
  • Overload protection which is designed to protect the balance from overuse
  • Up to two 100 gram calibration weights can be inserted into a rear compartment
  • Integrated external calibration weights on models 710 gram capacity and below
  • Battery and AC operation (except for milligram models which are AC operation only)
  • Protective flip-down and removable plastic cover for shipping protection and stackable safe storage
The Sartorius M-Prove is an entry-level balance designed for the laboratory. Clear operator guidance features make it easy to adapt the balance to different applications. Weighing applications include; counting, percent weighing, totaling, display-hold, specific gravity and mass-unit conversion.
What's Included:
115 VAC power adapter with 6-ft cord and below-balance weighing hook
Product Type Portable Balance
Calibration External
Capacity (g) 300
Capacity (oz) 11
Housing dimensions 6.8x3.2x9.8
Display LCD
Readability (g) 0.001
Linearity (g) 0.005
Repeatability (g) 0.005
Weighing units g, oz, lbs, N, lbs:oz, GR, dwt, ct, user defined
Stabilization time 4 seconds
Power (VAC) 120
Battery No
Output RS-232 / USB
Brand Sartorius

Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 8 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    do you recommend a balance draft shield (EW-01019-02) with this balance ?
    Asked on 9/14/2011 by Eric from MA

    1 answer

    • STAFF EXPERT

      A:

      Draft shields are suggested to provide the most accurate readings on balances. The 01019-02 would be a suitable choice.

      Answered on 9/16/2011 by Mike from Tech Support
Displaying question 1

Do you have a question about this product? 

Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title