Sanitary Centrifugal Pump, Heavy-Duty, 50 GPM, 1 HP, Stainless Steel Motor, 3600 RPM

WZ-76713-00
$3,319.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 14 days.
Qty

  • Clean-in-place (CIP) 3A sanitary transfer pump
  • 316L stainless steel liquid end construction
  • Ideal for RO water and pharmaceutical manufacturing
  • Casing is twice as thick as the 76710 series of pumps
  • Designed for steam-in-place (SIP)
Piping changes are eliminated due to the interchangeable design that these economical pumps offer when compared to other pumps. Models are available with inlets up to 6" contact our Application Specialists for assistance in sizing the proper pump for your system.
What's Included:
Conduit box for hardwiring.
Product Type Sanitary Centrifugal Pumps
Dimensions (mm) 54.8 x 16.5 x 19.7 cm
Dimensions (in.) 21-9/16"L x 6-1/2"W x 7-3/4"H
Duty cycle Continuous
Power (VAC) 208-230/460
Power (Hz) 60
Motor (Amps) 1.3
Motor (Type) Washdown
Motor (rpm) 3600
Motor (hp) 1
Wetted materials 316L SS casing, 316 SS backplate/impeller/shaft, 304 SS adapter
Temperature (°C) max. 100
Temperature (°F) max. 212
Flow range (LPM) max. 189.3
Flow range (GPM) max. 50
Max head (m) 14.0
Max head (ft) 46
Max pressure (bar) 8.6
Max pressure (psi) 125
Connections (inlet) 1-1/2" Tri-Clamp®
Connections (outlet) 1-1/2" Tri-Clamp®





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title