Pyrex Brand 51395 graduated media storage bottle, 100 mL

WZ-34574-21
$95.58 USD/CASE of 4

quantity discounts Quantity Discounts
Order Discount Price
[X]
5 10% $86.02/CASE of 4
10 15% $81.24/CASE of 4

  • Low actinic bottle
Made from low actinic, code no. 7740 borosilicate glass with red stain, these heavy-duty
bottles are ideal for storing/transporting chemicals sensitive to light in the 3000 to 5000 Å
range. Bottles include a linerless, one-piece autoclavable, orange polypropylene, plug-seal
screw cap with drip-free pouring ring. Glass bead indicates full capacity line. Bottles feature
white enamel graduations and marking spots. Replacement caps and pouring rings are
available (sold separately).
Product Type Media bottles
Graduation range 40 to 80 mL
Graduation interval (mL) 20
Neck ID (mm) 29
Capacity (Liters) 0.1
Capacity (mL) 100
Qty/cs 4
Autoclavable Yes
Dimensions 4"H x 2-1/4"OD
(10.0 x 5.6 cm)
Model 51395-100
Brand Pyrex
Manufacturer number 51395-100

Accessories
Qty/Price
Availability

at $68.00 USD/PACKAGE

In stock.

at $60.08 USD/CASE of 20

In stock.

at $62.07 USD/CASE of 20

In stock.
Grey membrane caps
WZ-34514-54

at $48.59 USD/CASE of 10

Usually ships in 10 days.

at $111.15 USD/CASE of 10

In stock.

at $55.63 USD/CASE of 50

In stock.

at $127.97 USD/CASE of 50

Usually ships in 10 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      where is produced Pyrex Brand 51395 graduated media storage bottle, 100 mL by PYREX ?
      Asked on 10/5/2010 by ken from macau

      1 answer

      • Staff Reviewer

        A:

        These bottles are made in Germany.

        Answered on 10/6/2010 by Jen from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title