Subtotal = £0.00 
Items = 0 
View Cart
United Kingdom
0500 345 300 or 
Welcome,
log in or register

Portable 8-Channel Temperature Monitor

WZ-90025-60
£1,530.00 GBP/EACH
£1,836.00 (incl VAT)

Discontinued
Qty

  • Replace your paper shart recorder with an easy-to-read LCD display
  • Easy to read LCD display
  • Memory capacity of up to 64,000 datapoints
  • Monitor up to eight channels
This hand-held instrument combines datalogging with the convenience of a large, graphic LCD screen. Features audible and visual out-of-tolerance alarms, RS232 connectivity, °F, C, K selectable, date and time stamped data, and separate parallel port for printing. Data can be viewed on the display, printed out or downloaded to a PC using the optional software and cable. Accepts thermocouple probes (sold separately) with mini-connectors.
Product Type Temperature Dataloggers
Temp accuracy ±0.1% of reading ±0.4°F (0.2°C)
Temp resolution 0.1°
Display LCD screen
Input type Type K thermocouple probes with mini-connectors (not included)
Interface RS-232 (order cable separately)
Memory capacity 64,000 data points
No. of inputs 8
Power 4 AA batteries
Dimensions 7.5 in W x 5.5 in H x 1.75 in D

Accessories
Qty/Price
Availability

at £61.00 GBP/EACH

Usually ships in 15 days.

at £20.18 GBP/EACH

Usually ships in 7 days or sooner.

at Not For Sale

Usually ships in 27 days.

at £63.00 GBP/EACH

Usually ships in 24 days.
Calibrations
Qty/Price
Availability

at £113.00 GBP/EACH
Usually ships in 26 days.




Technical Resources
 
Service & Support
Still have questions?
Contact Our Experts
for FREE product
application selection
and support.
or call 020-8574-7556
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 0500 345 300
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favourites  | Title | Product Category | Recommended
View popular items by: Popularity | Favourites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favourites  | Product Category | Recommended | Title