Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Pleated All-Polypropylene Filter Cartridge; 30.75" L, 0.2 um (absolute)

Item# WZ-29808-62

$620.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Usually ships in 6 days.
    Pleated Polypropylene Cartridges are 100% polypropylene and offer high flow rates and low pressure drops. Ideal for applications requiring absolute-rated pleated filtration. Cartridge components are thermally bonded for high strength.
    Product Type Filter Cartridge
    Micron rating 0.2
    Material Polypropylene
    Cartridge size 30.75 in L
    Length (in.) 30.75
    Qty/ea 1

    Technical Resources
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
    Questions and Answers
    Product Reviews