Phase II PHT-960 Durometer, Shore A scale

WZ-54103-07
$199.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • An easy way to test hardness of rubber, plastic, and other nonmetallic materials
  • Easily and accurately measure the hardness of rubbers and plastics
These durometers are available in type A for use with soft rubber plastics and elastomers; type D for use with hard rubber and plastics such as thermo plastics and flooring; and type micro A for materials as thin as 0.03". Models are also available with NIST certificate.These hand held durometers are designed to measure hardness with the highest level of accuracy. Units are easy to set up and use, and the lightweight, ergonomic design make them ideal for taking precise and consistent measurements in the lab or out in the field.
Model PHT-960 (Shore A durometer) is designed to measure the hardness of soft rubber materials such as vulcanized (tyre) and natural nitrile, as well as elastomeric (rubber like) materials such as neoprene, thiokol, polyacrylic esters, and flexible polyacrilic esters. Unit is also designed to measure the hardness of wax, felt, leather, and more.
Model PHT-980 (Shore D durometer) is designed to measure the hardness of hard rubber materials such as rigid thermoplastics, plexiglass, thermoploystrene, vinyl, sheet, cellulode acetate, and thermosetting laminates (i.e. - formica). Unit can also be used to measure the hardness of materials that would not normally indent under fingernail pressure, such as a pocket comb or bowling ball.

Did you know...
Type A has a flat cone point 35° included angle.
Type D has a sharp cone point 30° included angle.
Type Micro A has a sharp cone point 30° included angle.

What's Included:
carrying case and one SR44 button cell battery.
Product Type Durometer
Range 0 to 1000 HSA (0 to 100 HSD)
Accuracy < ± 1 grade HSA
Dimensions (" W) 2.9
Dimensions (" H) 4.75
Dimensions (" D) 1.5
Dimensions (" L) 2.9
Brand Phase II
Model PHT-960
Power SR44 button cell (included)
Manufacturer number PHT-960
Resolution 0.5 H

Calibrations
Qty/Price
Availability

at $85.00 USD/EACH
Usually ships in 14 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      Will the probe make a indentation in the rubber? Do you have a flat tip probe?
      Asked on 6/21/2012 by Tim from Providence, RI

      1 answer

      • STAFF EXPERT

        A:

        It does make a slight indentation in rubber. The indentation it makes also depends on the hardness of the rubber and its elasticity. There are no flat tips available since the angle of the tip is mandated for this type of test.

        Answered on 6/21/2012 by Alyssa from Tech Support
    • Q:

      Can this meter measure Rockwell hardness?
      Asked on 8/3/2011 by Anonymous from USA

      1 answer

      • Staff Reviewer

        A:

        No, this unit will not expressed measured values in Rockwell units. Shore A values are generally softer than the range Rockwell tests are in. The Rockwell value is more closely related to Shore D testers (like part number 54103-09). However, there may not be an accurate correlation between a Shore D and Rockwell value. Please call or email us for further assistance.

        Answered on 8/5/2011 by Jen from Technical Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title