Ohaus Ranger™ Industrial Scale, 6 kg (12 lb), 120 VAC

WZ-11017-02
$978.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 7 days.
Qty

  • High internal resolution and fast microprocessor produce stable and accurate results
  • Three digital filters minimize the effects of environmental factors
  • Retain zero data during power off
  • Gross/tare/net functions
The Ohaus Ranger Compact Bench Scale uses high-precision measurement technology that is encased in a durable, cast-aluminum housing for industrial applications. Its high internal resolution and fast microprocessor produce results which are stable and accurate.
This product is available in two platform sizes and a full range of capacities to meet your requirements for any industrial bench weighing application. The simple menu operation and large backlit LCD display make it easy-to-use in demanding industrial environments.
What's Included:
AC power adapter
Product Type Compact Industrial Scales
Calibration External
Capacity (kg) 6
Capacity (lbs) 12
Housing dimensions 33.7 x 26.7 x 10.2 cm
Dimensions (" W) 13-1/4
Dimensions (" H) 10-1/2
Dimensions (" D) 4
Platform size (L x W) 8" x 9-1/2" (20.3 x 24.1 cm)
Readability (g) 0.5
Readability (lbs) 0.001
Linearity (g) ±0.5
Repeatability (g) ±0.5
Weighing units g, kg, lb, oz
Power (VAC) 120
Output RS-232
Model RD6RS-2EO
Power 50/60 Hz
Brand Ohaus

Related products
Qty/Price
Availability

at $45.00 USD/EACH
In stock.
Calibrations
Qty/Price
Availability

at $140.00 USD/EACH
Usually ships in 8 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title