NIST-Traceable Calibration; %RH/Temperature Datalogger

WZ-17030-24
$175.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 8 days.
Qty

  • Testing range from 5 to 90% RH at uncertainties as low as
  • (K=2) ±0.59% RH
  • Testing at three points: 30, 60, and 80% RH with one temperature point
  • at ambient (22 to 25C)
Keeping humidity instruments calibrated helps you measure and regulate this variable more accurately. From humidity data loggers to thermohygrometers to high-accuracy handheld instruments, InnoCal® offers humidity calibrations for nearly any brand or style of meter from 0 to 95% relative humidity (RH).
  • Testing range from 5 to 95% RH
  • Standard testing at three points: 30, 60, and 80% RH with one temperature point at ambient (22 to 25°C), with customized tests available upon request
InnoCal services all major brands of hygrometers including Vaisala®, Cole-Parmer®, Extech®, Oakton®, Fluke®, and many more! To meet your calibration needs:
  • All calibration certificates contain as-found and as-left data, estimated measurement uncertainties (emu’s), and test uncertainty ratios (TUR’s) at no additional cost!
  • This NIST-traceable calibration allows you to confirm that the specific asset you purchase meets the manufacturer’s published specification
  • EPA, USDA, ISO, and GLP/GMPs standards require regular NIST-Traceable calibration of all test equipment being used in critical applications, FDA compliant
  • Receive your product calibrated and ready to use rather than sending it to a third-party or internal calibration lab and incurring additional delays
  • All measurements reported are traceable to SI units via national standards maintained by NIST and performed in compliance with ANSI Z540, ISO17025, and MIL-STD-45662A.
InnoCal is accredited to ISO/IEC 17025 by the American Association for Laboratory Accreditation (A2LA) under certificate number 1746.01. This accreditation is your assurance that the calibration is performed in a qualified, controlled laboratory.Our highly-trained technicians provide NIST-traceable accredited humidity
calibrations using Condensation Chilled Mirror Hygrometer technology in
a dedicated environmental chamber.
Product Type Humidity





Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    2 Questions | 2 Answers
    Displaying questions 1-2
    • Q:

      why does the cal cert not have A2LA
      Asked on 8/6/2013 by Greg from LaFayette, Ga

      1 answer

      • STAFF EXPERT

        A:

        The A2LA certification has to be requested at the time of calibration and will be done for an extra fee. It is not included with the calibration. The standard calibration is just a NIST-traceable calibration. If you have further questions please contact us 800-323-4340 or techinfo@coleparmer.com.

        Answered on 8/6/2013 by Mike S from Technical Support
    • Q:

      Item No. EW-17030-24; dose the certificate of calibration included temperature calibration in addition to humidity calibration
      Asked on 8/3/2010 by mazini99 from yemen

      1 answer

      • STAFF EXPERT

        A:

        This calibration includes 3 %RH test points (30, 60, & 80%) and 1 temperature test point (25C).

        Answered on 8/3/2010 by David from Tech Support
    Displaying questions 1-2

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title