Item Total = $0.00 
Items = 0 
View Cart
United States
1-800-323-4340 or 
log in or register

Micropump A-Mount Cavity Style Pump Head; Bypass/PPS/PPS/PTFE; 0.64 mL/rev

Micropump  |   Mfr# L21832  |   Item# WZ-07001-80

$787.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.

Available for order
or call 1-888-358-4705 to order

  • Smooth pulseless flow provides precise, leak-free delivery of fluids
  • Cavity-style pump heads are designed to handle higher inlet pressures.
Magnetically driven, precision-geared pump heads provide smooth, accurate, pulseless fluid delivery. The magnetic drive and static seals keep fluids securely inside and potential contaminants out. Chemical resistant materials handle a wide range of materials (due to wetted parts). Pump heads are compact and easy to service. Modular design offers flexibility—configure to your specific needs.

Service kits include: gears, bushings, and seals.

Call our Application Specialists for assistance.
Product Type Gear Pumps
mL/rev 0.64
Temp range -50 to 130°F
Wetted parts Body: 316 SS, PPS gears, PTFE seals
Differential pressure (Max) 75 psi
Flow rate (min) 32 mL/min at 50 rpm
3200 mL/min at 5000 rpm
Port size 1/8" NPT(F)
Particulates none
Run dry under 30 seconds
Relief valve Yes
Model L21832
Qty/ea 1
Duty cycle continuous (from 150 to 5000 rpm)
Manufacturer number L21832
Suction lift 24" H2O (at 1750 rpm)
Viscosity 0.2 to 1500 cp
Brand Micropump
Internal bypass Yes
Reversible No
Motor rpm 10,000


at $201.00 USD/EACH

Available for order
or call 1-888-358-4705 to order

Technical Resources
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 8 ext. 138-8456
Questions and Answers

Do you have questions about this product?

Get answers from real customers and in-house experts with AnswerBox.

1 Question | 1 Answer
Displaying question 1
  • Q:

    Dear Sir:
    We would like to order the gear pump EW-07001-80 to be used for pumping water/Methanol solution. we have a concern if the order EW-07001-80 includes the whole system including the head and the motor.

    your fast response is appreciated
    DR. Reyad Shawabkeh
    Asked on 1/15/2015 by Shawabkeh from King Fahd University of Petroleum and Mi

    1 answer



      This is the pump head only.

      Answered on 1/15/2015 by Anthony from Technical Support
Displaying question 1

Do you have a question about this product? 

Product Reviews