Masterflex I/P fixed-speed three-channel wash-down pump system, 180 rpm, 115V.

WZ-07588-80
$3,465.00 USD/EACH

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $3,118.50/EACH
10 15% $2,945.25/EACH
20 20% $2,772.00/EACH
Min flow rate (LPM) 2.3 (per channel)
Max flow rate (LPM) 2.3
Tubing 06429-73 (10 ft)
Drive 07588-60
Control type Fixed speed
Pump head 77601-10 (three included)
No. of channels 3
rpm 180
Power (VAC) 115
Power (Hz) 50/60
Manufacturer number 07588-80
Pump Series I/P
Washdown capable Yes
Product Type Peristaltic Pump
Brand Masterflex

Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 5 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Leasing Available
Financing is avaliable for many of our products.

See Details
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Masterflex<reg> I/P<reg> fixed-speed three-channel wash-down pump system, 180 rpm, 115V.
 
4.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
4.0

"makes cleanup a breeze"

By parts

from Ennis, Texas

About Me Lab Assistant

Verified Buyer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Works Properly

Cons

  • Hoses have to be moved

Best Uses

  • In The Field
  • In The Lab
  • Research

Comments about Masterflex<reg> I/P<reg> fixed-speed three-channel wash-down pump system, 180 rpm, 115V.:

we use this pump in a envelope printing company. It saves time during job changes where before we had to change colors and clean out the pumps before starting a new job. Now you just change the hose!!! Simple and FAST

Displaying review 1

Back to top

Customers Who Bought This Item Also Bought