Low density polyethylene tubing, yellow, 0.17 x 1/4", 100 ft/pack

WZ-95877-23
$53.00 USD/PACKAGE

quantity discounts Quantity Discounts
Order Discount Price
[X]
4 10% $47.70/PACKAGE
10 15% $45.05/PACKAGE
20 20% $42.40/PACKAGE
    Applications: General low-pressure and temperature, and food processing applications - use different color tubing to distinguish one tubing line from another.
    Characteristics: Broad chemical, solvent, and corrosive atmosphere resistance wiht good dimensional stability.
    Certifications: Resin is FDA compliant; meets USDA requirements.
    Temperature range: -100 to 175°F (-73 to 80°C)
    Sterilize: Ethylene oxide.
    Product Type Tubing
    Working pressure (psi) 125
    Maximum temperature (º F) 175
    Minimum temperature (º F) -100
    Tubing ID (in.) 0.17
    Tubing ID (mm) 4.32
    Tubing OD (in.) 0.25
    Tubing OD (mm) 6.4
    Max psi 125
    Certifications FDA,USDA
    FDA Compliant Yes
    Translucent No
    Sterilizable Yes
    Color Yellow
    Feet per pack 100
    Tubing formulation LDPE
    Brand Cole-Parmer
    Manufacturer number AP9003000731





    Technical Resources
     
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title