Lab Pal LABEL, for 0.6 mL vial. Poly-white, 3/8"W

WZ-65540-02
$29.50 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Identify your lab samples quickly and legibly
  • Lightweight- weighs only 1 1/4 lbs
  • Durable, non-smearing thermal transfer
  • Use all labels for freezers at temps to –94°F (-70°C)
Lab Pal Label printer is a portable and easy-to-use printer designed for laboratory use, and features an ABC keypad with large profiled keys. Includes time/date stamp, serialization, five font sizes, and special laboratory symbols. Printer features drop-in label cartridges for easy loading, and has auto shut off. Uses 6 AA batteries or AC power adapter (not included). Order batteries and AC adapter separately.

Print labels in sizes specifically made for vials, slides, and well plates. Vial size fonts are preprogrammed for 0.6, 1.5, and 2.0 mL. The laboratory-specific labels resist most chemicals, including alcohol, ethanol, and the solvent DMSO. Choose from 3/8”, 1/2”, and 3/4” wide labels in clear and white tape. Labels are designed for normal to extreme conditions, li

Product Type Labels
Color White
Material Polyester
Label size 0.375 in W x 21 ft
Properties Freezer
Application 0.6 mL vial





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title