LabGEN Tip Probes, 0.25 to 50 mL sample volume, Hard Tissue, 25/pack

WZ-04727-84
$270.00 USD/PACKAGE

Are you a reseller or buying in bulk? Call us today.


    Plastic tip probes are maintenance-free and do not require the disassembly associated with traditional stainless steel generators. Tips are available in both soft tissue (deaggregations) and hard tissue (frozen) versions; designed to work with sample volumes between 0.25 to 50 mL. Engineered from durable plastics, these tips may be autoclaved and reused, or disposed of after each use to eliminate cross contamination.
    Product Type Accessory
    Tip Diameter (mm) 7
    Max sample size (mL) 50
    Capacity (mL) 50
    Dimensions (Shaft diameter) 7 mm
    Overall length (mm) 110
    Brand Cole-Parmer
    Quantity 25/pk
    Length 110 mm
    Dispersion type Hard, Soft





    Technical Resources
    Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Are these tips compatible with Powergen 125 sold by fisher?
      Asked on 3/18/2013 by Alban from charlottesville, va

      1 answer

      • STAFF EXPERT

        A:

        They appear to be very similar units, although I cannot confirm as Fisher states some the information needed is proprietary.

        Answered on 3/19/2013 by Jen from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title