IKA High-Viscosity Mixer with Digital Display, 115 VAC

WZ-50703-10
$2,313.00 USD/EACH

Discontinued
Qty

  • Powerful motor handles viscosities up to 50,000 cps
  • Electronic controller maintains constant speed
These powerful mixers handle liquid volumes up to 10 gallons (40 liters) and viscosities up to 50,000 cps (approximately the viscosity of synthetic polymers). Electronic speed control limits speed variation to ±2%—even under changing load conditions. The through-shaft design lets you easily adjust the shaft length and impeller depth—place or remove mixing vessels without repositioning the mixer.

Aluminum and thermoplastic housing is designed to make efficient use of space. The quiet, maintenance-free motors are rated for continuous duty. Overload protection shuts down motor if maximum torque is exceeded. Electronic safety circuit produces a safe, smooth start to prevent spraying.
Model 50703-10 features an analog output, plus a digital display, an RS-232 interface, and optional labworldsoft® software. The 1/2'' LCD presents speed and torque data and enables you to precisely control and repeat process parameters. Use the RS-232 interface to view and control mixing parameters through your computer. The labworldsoft® program lets you simultaneously connect eight laboratory instruments to your computer allowing you to document, monitor, and regulate data for torque, rotational speed, weight, temperature, pH, conductivity, and flow rates. Ideal for automating small processes from single devices.
What's Included:
chuck (accepts up to 3/8" [10-mm] dia shafts), 8-5/8"L x 5/8" dia mounting rod, and a 4-1/2"ft, three wire power cord.
Product Type Mixer
Chuck accepts up to 0.375 in (10 mm) dia shafts
Input power 130 watts (Motor)
Min speed (rpm) 50
Max speed (rpm) 2000
Motor (hp) 0.17
Max torque (in-oz) 85
Power (VAC) 115
Through-shaft Yes
Brand IKA

Accessories
Qty/Price
Availability

at $173.00 USD/EACH

In stock.

at $434.00 USD/EACH

Usually ships in 6 days.

at $797.00 USD/EACH

Usually ships in 6 days.
Calibrations
Qty/Price
Availability

at $115.00 USD/EACH
Usually ships in 4 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
IKA<reg> High-Viscosity Mixer with Digital Display, 115 VAC
 
1.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

(4 of 5 customers found this review helpful)

 
1.0

Weird I/O Connector

By AKA_TG

from NJ

About Me Academic/Professional Researcher

Verified Reviewer

Pros

    Cons

    • Difficult To Use

    Best Uses

    • Research

    Comments about IKA<reg> High-Viscosity Mixer with Digital Display, 115 VAC:

    Unable to evaluate because the I/O connector is a VGA female.IKA apparently does not supply a cable for this or if they do it is not easy to find?and then charges up to[$] US dollars for it. Thats a shame.

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title