Handlebar mixer; 1/2" dia x 20.5"L shaft, 5" dia caged proller

WZ-50500-35
$691.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Call 1-888-358-4705 for availability.
Qty

  • Mix up to 55 gallons of any viscosity liquid
  • Air control valve allows easy speed adjustment
  • Low speed mixing and stalling will not overheat as with an electric motor
  • Stainless steel shaft and impeller
Popular for mixing open and closed containers. Suitable for mixing slurries, mortar, petroleum products, and similar viscous materials. Propellers with folding blades fit through 2" (51 mm) bung.
What's Included:
316 stainless steel shaft and impeller.
Product Type Mixer
Drive type air
Impeller size 5 in dia caged
Min speed (rpm) 100
Max speed (rpm) 2000
Motor (hp) 0.5
Shaft dia 0.5 in
Shaft length 20.5 in
Max torque (in-oz) 1440
Shaft material stainless steel

Accessories
Qty/Price
Availability

at $173.00 USD/EACH

Call 1-888-358-4705 for availability.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers

    Do you have questions about this product?

    get answers from real customers and in-house experts with AnswerBox.

    1 Question | 1 Answer
    Displaying question 1
    • Q:

      Is this piece of equipment CE marked and ATEX approved?
      Asked on 4/15/2010 by Anonymous

      1 answer

      • STAFF EXPERT

        A:

        This mixer is not CE marked nor is it ATEX approved.

        Answered on 4/16/2010 by Josh from Technical Support
    Displaying question 1

    Do you have a question about this product? 

    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title