Digital vacuum gauge, 0 to 12000 µ
(0 to 1,600 Pa)

WZ-68101-00
$178.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


  • Gauge is ideal for both field and laboratory applications
  • Measures vacuum from 0 to 12000 microns in seven user-selectable units—microns, psi, inches of mercury (in Hg), Torr, milliTorr, millibars, and Pascals
The multi-line LCD features a bar graph that indicates the direction of the vacuum— movement from left to right indicates increasing pressure and in the opposite direction indicates decreasing pressure. Gauge includes an auxiliary port that allows for quick cleaning and drying of the sensor. Use the built-in hanger for added versatility in mounting. Auto shutoff feature turns gauge off after ten minutes when vacuum reads above 12,000 µ (12 Torr). Operates on one 9 V battery (not included).
Product Type Vacuum gauges/controllers
Media compatibility gases compatible with brass
Unit of Measurement microns, psi, " Hg, Torr, milliTorr, millibars, and Pascals
Resolution 1 µ below 200 µ of vacuum
Range 0 to 12,000 µ (0 to 1600 Pascals)
Accuracy ±10% (0 to 1000 µ)
Process connection 1/4" male flare
Power one 9 V alkaline battery
Display multi-line LCD

Accessories
Qty/Price
Availability

at $25.60 USD/PACKAGE of 4

In stock.
Calibrations
Qty/Price
Availability

at $145.00 USD/EACH
Usually ships in 6 days.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

9 Questions | 9 Answers
Displaying questions 1-9
  • Q:

    What calibration data is provided with the unit? Is NIST standard or additional?
    Asked on 1/28/2012 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      This item is sold/intended to be used as a service truck test gauge, and not as a scientific meter. Factory calibration is done at the assembly level, and NIST calibration is not necessary for a micron gauge of this type/normal use. This item cannot be calibrated to NIST.

      Answered on 1/30/2012 by Jen from Technical Support
  • Q:

    This unit will read in the 100-200 millitorr range won't it?
    Asked on 10/13/2011 by Tom

    1 answer

    • STAFF EXPERT

      A:

      Yes, this reads in millitorr. The range is 0-12000 millitorr.

      Answered on 10/17/2011 by Mike from Tech Support
  • Q:

    Is it adequate to measure vaccum in the order of 300 to 500 microns of mercury? What does it mean "0" Pa or wich is the lowet vacuum it can be measured and with wich resolution?
    Asked on 8/9/2011 by Anonymous

    1 answer

    • Staff Reviewer

      A:

      500 microns is equivalent to about 65 Pa. 300 Microns is equivalent to 40 Pa. This can read 0-12000 microns or 0-1600 Pascals. Resolution is 1 micron, so there will be nothing past the decimal point. So yes, this unit can read in that range, whether it is adequate with an accuracy of +/-10% is based on your needs.

      Answered on 8/11/2011 by Jen from Technical Support
  • Q:

    Hi I need a digital vacuum gauge with a range of -30inHg, to check and verify my vacuum transducer reading. Is this suitable for the job?
    Asked on 2/7/2011 by Joey from Singapore

    1 answer

    • Staff Reviewer

      A:

      The accuracy of this unit is 10%, I am not sure that you would want to base the accuracy of other readings off of it.
      Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

      Answered on 2/9/2011 by Jen from Technical Support
  • Q:

    can I use this to tune the carbs on my motorbike
    Asked on 1/12/2011 by Alan from Philippines

    1 answer

    • STAFF EXPERT

      A:

      This gauge is used to measure a vacuum. Though it may vary depending on your bike and how you are tuning the carbs, my understanding is that you would be testing for a differential or positive pressure, but not vacuum.

      Answered on 1/17/2011 by Katie from Technical Support
  • Q:

    Can I use this with a mixture of gases at a very low pressure of the range 0.1 mbar to 200 mbar?
    Asked on 10/21/2010 by Ram from Bangalore, India

    1 answer

    • STAFF EXPERT

      A:

      Yes. As long as the gases in your system are compatible with brass,the pressure range is within the limits of the gauge.

      Answered on 10/25/2010 by Josh from Technical Support
  • Q:

    Can this unit be used in a vacuum system that ranges from 29.91 in Hg Absolute to 0.329 in Hg Absolute (14.69 PSIA to 0.162 PSIA)? Thanks
    Asked on 1/6/2010 by Kristian from Costa Mesa,CA

    1 answer

    • STAFF EXPERT

      A:

      No, this unit is not intended to be used in such a deep vacuum. Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 1/7/2010 by Jen from Technical Support
  • Q:

    the vacuum range we used to measure is 400 - 900mm of Hg. can we use this gauge by plugging with the product whose vacuum to be measured
    Asked on 11/18/2009 by vijay

    1 answer

    • STAFF EXPERT

      A:

      This unit has a max of 12 torr/mmHg, so we do not suggest it for your application. Please contact our technical application specialists for additional assistance (contact information can be found on the product web page).

      Answered on 11/19/2009 by Jen from Technical Support
  • Q:

    Can this unit be calibrated and if so can it be done in the field or would I have to send it in?
    Asked on 7/22/2009 by ron at LOF from Searcy Arkansas

    1 answer

    • STAFF EXPERT

      A:

      This unit must be sent in for calibration.

      Answered on 7/22/2009 by Jen from Technical Support
Displaying questions 1-9

Do you have a question about this product? 

Product Reviews
Customers Who Bought This Item Also Bought
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title