Sorry, this item is now discontinued but has a direct replacement.
You can compare specifications to the direct replacement WZ-89800-02, browse similar items or

Digi-Sense Standard Temperature Controller, 230V

WZ-89000-05

  • Feature direct plug-in of heating devices
  • Multiple control modes from simple on/off control to sophisticated autotuning PID control
  • Advanced models include FREE software for remote computer control of all system operations
  • Program up to nine ramp and soak profiles of up to 16 segments each with the advanced models
Easy to use
Plain English menus with two-line display simultaneously show measured value and set point.Temperature scale is selectable to read in °C, °F, K (Kelvin), and °R (Rankine). Nonvolatile EEPROM memory stores set-up and operating parameters—saves parameters even during power loss. Front-panel LEDs indicate output and alarm conditions. Sensor-calibrate function corrects for probe error.

Easy to connect
Controller has a convenient output receptacle for direct plug-in of heaters and other devices (IEC on 230 VAC models). All models accept eight thermocouple types (advanced models also accept RTDs and YSI thermistor probes). Place unit on a benchtop or mount with optional panel-mount kit.
Product Type Temperature control
Control input (thermocouple) Yes
Control output 1 power receptacle rated for 115/230 VAC 10 A max
Control output 2 Relay: SPDT rated from 230 VAC 2 A max; resistive
Alarm output No
Control output power receptacle rated for 115/230 VAC 10 A max
Min temperature (º C) 0
Max temperature (º C) 40
Min temperature (º F) 32
Max temperature (º F) 104
Dimensions (" H) 3-3/4
Dimensions (" D) 10
Resolution 0.1°; 1° above 999.9° and below -99.9°
Accuracy Types J, K, T, E, N: ±0.1% reading and ±0.7°F (0.4°C) above -248°F (-100°C)
±0.1% reading and ±2°F (1°C) below -248°F (-100°C)
Types B, R, S: ±0.1% reading and ±1.8°F (1°
Brand Digi-Sense
Model CPTEMCTPSTD02
Manufacturer number CPTEMCTPSTD02
Dimensions (" W) 7-1/4
Display vacuum fluorescent
two lines
16-character alphanumerics
3/16"H each
Power (VAC) 230

Accessories
Qty/Price
Availability

at $39.00 USD/EACH

In stock.

at $106.00 USD/EACH

In stock.
Calibrations
Qty/Price
Availability

at $120.00 USD/EACH
Usually ships in 9 days.

at $160.00 USD/EACH
Usually ships in 8 days.
Replacement parts
Qty/Price
Availability

at $64.00 USD/EACH
Usually ships in 35 days.

at $48.00 USD/EACH
In stock.




Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers

Do you have questions about this product?

get answers from real customers and in-house experts with AnswerBox.

2 Questions | 2 Answers
Displaying questions 1-2
  • Q:

    I would like to set the temperature at 220C but exactly by 20C/min steps. Is this possible?
    Asked on 11/5/2013 by Erika from UK

    1 answer

    • STAFF EXPERT

      A:

      This Temperature Controller is designed to maintain a constant, pre-set process
      temperature. It does not have ramp capability.

      Answered on 11/6/2013 by Dan from Technical Support
  • Q:

    Can I operate this 230V controller on a 110V circuit?
    Asked on 2/10/2011 by Anonymous

    1 answer

    • STAFF EXPERT

      A:

      With a transformer, yes you could. We offer many different transformers. We also have the 110V model of this temperature controller, part number: 89000-00. Please contact our technical application specialists for additional assistance (contact information can be found in the "contact us" section on the web page).

      Answered on 2/14/2011 by Jack from Technical Support
Displaying questions 1-2

Do you have a question about this product? 

Product Reviews

REVIEW SNAPSHOT®

by PowerReviews
Digi-Sense<reg> Standard Temperature Controller, 230V
 
5.0

(based on 1 review)

Reviewed by 1 customer

Displaying review 1

Back to top

 
5.0

Great Looking & even better performance!

By LVS

from Tustin, CA

Verified Buyer

Pros

  • Accurate
  • Durable
  • Easy To Use
  • Well Calibrated
  • Works Properly

Cons

    Best Uses

    • In The Lab

    Comments about Digi-Sense<reg> Standard Temperature Controller, 230V:

    This worked great for our German client,and it was even less costly than our previous vendor.

    Displaying review 1

    Back to top

    Customers Who Bought This Item Also Bought
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title