Digi-Sense 2-Zone Temperature Controller; RTD, 120VAC/15A

WZ-36225-74
$1,361.00 USD/EACH

Are you a reseller or buying in bulk? Call us today.


Usually ships in 14 days.
Qty

  • Combines two controllers into one, for controlling two independent temperature processes
  • Models available for type J, K, or T thermocouples or RTD probes
  • Setpoint is easily and securely changed with an interface key
These controllers are designed for controlling two independent temperature processes. and features modern control technology that produces greater temperature stability. The space saving design combines two controllers into one unit to maximize bench space. Each unit displays both the setpoint and process temperature. Auto-tune minimizes setpoint overshoot and feature the ablity to learns your process producing greater stability. The controller also features an audible alarm function, and two panel mounted receptacles that accept three-prong plugs. Select from models for types J, K, or T thermocouples with miniconnectors, or 100 ohm platinum RTD probes. This unit comes with a lattice support bracket, which is ideal for mounting to maximize space.
What's Included:
6’ detachable power cord and a lattice support bracket
Product Type Temperature control, benchtop
Control input (RTD) Yes
Control output 1 SSR
Alarm output Yes
Control output SSR
Min temperature (º C) -18
Max temperature (º C) 65
Min temperature (º F) 0
Max temperature (º F) 149
Dimensions (" H) 6-1/2
Dimensions (" D) 6-1/8
DIN size 1/32"
Temp accuracy 0.1% of span, +/- 1.0°C
Resolution 1°, 1.0° or 1.00°
Accuracy 0.1% of span, ±1.0°F/°C
Brand Digi-Sense
Manufacturer number 104A 3622574
Dimensions (" W) 5-7/8
Display LED Process & Setpoint
Power (VAC) 120

Calibrations
Qty/Price
Availability

at $199.00 USD/EACH
Usually ships in 9 days.




Technical Resources
Virtual Catalog (PDFs)
  • 13-14 International Catalog
  •  
    Service & Support
    Still have questions
    Contact Our Experts
    for FREE product
    application selection
    and support.
    or call 1-800-323-4340
    Custom Ordering Solutions
    Custom Ordering Solutions
    Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
    Questions and Answers
    Product Reviews
    View products by: Title | Brand | Category | Price | Popularity | Best Sellers
    View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
    View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
    View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title