Sorry, this item is now discontinued. Please browse similar items.
or Contact us for more information.

Colony counter for 70- and 100-mm petri dishes with Wolffhugel grid, 220 VAC, 50/60 Hz

WZ-14015-05
$2,398.00 USD/EACH

Discontinued
Qty

  • Adjust pressure sensitivity, illumination, and magnification to your marking style
This colony counter increases versatility and operator comfort for quick, accurate microbial counts. Counter features a 120-mm dia, 10-mm deep well with integral pressure sensor—just touch the petri dish with any marker to activate the counting mechanism. Counter confirms each mark with an audible signal.
Counter well accommodates 70-mm and 100-mm petri dishes and features a Wolffhgel grid. Ring-shaped lamp provides uniform illumination in both dark- and light-field modes—select direct illumination for dark nutrient agars, indirect for lighter agars. Flexible-arm 3x magnifier (100-mm dia) lets you position lens for optimal viewing.
Counter also features an input port for optional counter marker 14015-50 to count colonies on plates outside the well. Counter includes 20 W ring lamp, magnifying lens with flexible arm, and Wolffhgel grid. Overall dimensions: 113/4"W x 31/2"H x 123/4"D.
Description Deluxe Colony counter
Power 220 VAC, 50/60 Hz





Technical Resources
 
Service & Support
Still have questions
Contact Our Experts
for FREE product
application selection
and support.
or call 1-800-323-4340
Custom Ordering Solutions
Custom Ordering Solutions
Let us find the exact product you need. We have access to suppliers full lines - for products beyond what you see here. Call 1-800-323-4340 Option 9 ext. 6334
Questions and Answers
Product Reviews
View products by: Title | Brand | Category | Price | Popularity | Best Sellers
View Categories By: Popularity | Our Choices | All-Around Favorites | Title | Product Category | Recommended
View popular items by: Popularity | Favorites | Title | Price | Part Number | Category
View Popular Categories by: Popularity | Our Choices | All-Around Favorites | Product Category | Recommended | Title